Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC ED031112 TIG Welding Rods, Aluminum, 3/32 Inch x 36 Inch, 10 lb, SuperGlaze 4043 TIG | CR9MJD

LINCOLN ELECTRIC ED031112 TIG Welding Rods, Aluminum, 3/32 Inch x 36 Inch, 10 lb, SuperGlaze 4043 TIG

Item: CR9MJD Model: ED031112Cross Ref: 786WD2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€157.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Rod
Compatible Shielding Gas100% Argon
Container TypeCarton
For Material TypeAluminum To Aluminum
Length36"
MaterialAluminum
Min. Tensile Strength29 ksi
Minimum Required Yield StrengthNot Rated
Overall Length36"
ProcessTIG Welding
Welding Current DesignationDCEP
Yield Strength (as Welded)Not Specified
Aws ClassificationER4043
For Material Grade1050, 1060, 1070, 1100, 1145, 1199, 1200, 1230, 1350, 1370, 1420, 1421, 1424, 1430, 1440, 1441, 1441K, 1445, 1450, 1460, 2004, 2011, 2014, 2017, 2020, 2024, 2029, 2036, 2048, 2055, 2080, 2090, 2091, 2094, 2095, 2097, 2098, 2099, 2124, 2195, 2196, 2197, 2198, 2218, 2219, 2224, 2297, 2319, 2324, 2397, 2519, 2524, 2618, 3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5052, 6005, 6009, 6010, 6013, 6022, 6060, 6061, 6063, 6063A, 6065, 6066, 6070, 6081, 6082, 6101, 6105, 6113, 6151, 6162, 6201, 6205, 6262, 6351, 6463, 6951
For Welding PositionFlat, Horizontal, Overhead, Vertical Down, Vertical Up
Rod Length36"
SeriesSuperGlaze 4043 TIG
StandardsAWS A5.10
Tensile Strength (minimum Required)29 ksi
Weight10 lbs.
Yield Strength (minimum Required)Not Rated

Shipping Info:

Ship weight (kg) 4.6575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCA

Product Variants

ProductModelMin. Tensile StrengthYield Strength (as Welded)MaterialContainer TypeCompatible Shielding GasProcessFor Material TypeWelding Current DesignationPrice
LINCOLN ELECTRIC ED031111 TIG Welding Rods, Aluminum, 1/16 Inch x 36 Inch, 10 lb, SuperGlaze 4043 TIG | CR9MJB ED03111129 ksiNot SpecifiedAluminumCarton100% ArgonTIG WeldingAluminum To AluminumDCEP€131.43
LINCOLN ELECTRIC ED031113 TIG Welding Rods, Aluminum, 1/8 Inch x 36 Inch, 10 lb, SuperGlaze 4043 TIG | CR9MJC ED03111329 ksiNot SpecifiedAluminumCarton100% ArgonTIG WeldingAluminum To AluminumDCEP€111.06
LINCOLN ELECTRIC ED031108 TIG Welding Rods, Aluminum, 1/16 Inch x 36 Inch, 10 lb, SuperGlaze 5356 TIG | CR9MJE ED03110838 ksi110 N/sq. mm to 120 N/sq. mmAluminumCarton100% ArgonTIG WeldingAluminum To AluminumDCEP€124.88
LINCOLN ELECTRIC ED031110 TIG Welding Rods, Aluminum, 1/8 Inch x 36 Inch, 10 lb, SuperGlaze 5356 TIG | CR9MJF ED03111038 ksi110 N/sq. mm to 120 N/sq. mmAluminumCarton100% ArgonTIG WeldingAluminum To AluminumDCEP€116.31
LINCOLN ELECTRIC ED031109 TIG Welding Rods, Aluminum, 3/32 Inch x 36 Inch, 10 lb, SuperGlaze 5356 TIG | CR9MJG ED03110938 ksi110 N/sq. mm to 120 N/sq. mmAluminumCarton100% ArgonTIG WeldingAluminum To AluminumDCEP€116.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC ED031112 TIG Welding Rods, Aluminum, 3/32 Inch x 36 Inch, 10 lb, SuperGlaze 4043 TIG
€157.10 /unit