Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC ED021978 Hardfacing Stick Electrode, Wearshield Mangjet, 3/16 Inch x 14 Inch, 50 lb, 47 HRC | CR9MFA

LINCOLN ELECTRIC ED021978 Hardfacing Stick Electrode, Wearshield Mangjet, 3/16 Inch x 14 Inch, 50 lb, 47 HRC

Item: CR9MFA Model: ED021978Cross Ref: 786W23
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemStick Electrode
Alloy TypeBuild Up
ApplicationCams, Coiler Rolls, Continuous Caster Rolls, Extruder Rams, Idlers And Drive Sprockets, Mine Car And Crane Wheels. Brake Drums, Pinch Rolls, Power Shovel Tumblers, Shafts, Tractor Rollers, Trunnions
Container TypeCardboard Carton
For Material TypeCarbon Steel, Manganese Steel
For Welding PositionFlat/Horizontal/Overhead/Vertical Up
Length14"
Mfr. SeriesWearshield Mangjet Series
Overall Dia.0.188"
Overall Length14"
ProcessStick Welding
Rockwell HardnessRockwell C18, Rockwell C47
Welding Current DesignationAC, DCEP

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelContainer TypeOverall Dia.Rockwell HardnessAlloy TypeWelding Current DesignationAws ClassificationMin. Tensile StrengthTensile Strength (as Welded)Price
LINCOLN ELECTRIC ED021980 Hardfacing Stick Electrode, Wearshield 15CrMn, 1/8 Inch x 14 Inch, 10 lb, 50 HRC | CR9MDL ED021980Cardboard Carton1/8"Rockwell C18 To C24, Rockwell C40 To C50Build UpAC, DCEP---€606.20
LINCOLN ELECTRIC ED021984 Hardfacing Stick Electrode, Wearshield 15CrMn, 3/16 Inch x 14 Inch, 10 lb, 50 HRC | CR9MDM ED021984Cardboard Carton0.188"Rockwell C18 To C24, Rockwell C40 To C50Build UpAC, DCEP----
RFQ
LINCOLN ELECTRIC ED024941 Hardfacing Stick Electrode, Wearshield 44, 5/32 Inch x 14 Inch, 10 lb, 48 HRC | CR9MDP ED024941Cardboard Carton0.156"Rockwell C42, Rockwell C48-AC, DCEP----
RFQ
LINCOLN ELECTRIC ED022012 Hardfacing Stick Electrode, Wearshield 60, 3/16 Inch x 14 Inch, 40 lb, 62 HRC | CR9MDQ ED022012Cardboard Carton0.188"Rockwell C57 To C60, Rockwell C60 To C62Severe AbrasionAC, DCEP----
RFQ
LINCOLN ELECTRIC ED033133 Hardfacing Stick Electrode, Wearshield FROG MANG, 1/4 Inch x 14 Inch, 10 lb, 50 HRC | CR9MDT ED033133Hermetically Sealed Can1/4"Rockwell C20 To C30, Rockwell C40 To C50Build UpAC, DCEP---€401.94
LINCOLN ELECTRIC ED023323 Hardfacing Stick Electrode, Wearshield ME, 1/8 Inch x 14 Inch, 10 lb, 55 HRC | CR9MDV ED023323Cardboard Carton1/8"Rockwell C49 (1 Layer), C55 (3 Layers)Severe AbrasionAC, DCEP----
RFQ
LINCOLN ELECTRIC ED023325 Hardfacing Stick Electrode, Wearshield ME, 3/16 Inch x 14 Inch, 10 lb, 55 HRC | CR9MDW ED023325Cardboard Carton0.188"Rockwell C49 (1 Layer), C55 (3 Layers)Severe AbrasionAC, DCEP----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC ED021978 Hardfacing Stick Electrode, Wearshield Mangjet, 3/16 Inch x 14 Inch, 50 lb, 47 HRC