Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC ED033133 Hardfacing Stick Electrode, Wearshield FROG MANG, 1/4 Inch x 14 Inch, 10 lb, 50 HRC | CR9MDT

LINCOLN ELECTRIC ED033133 Hardfacing Stick Electrode, Wearshield FROG MANG, 1/4 Inch x 14 Inch, 10 lb, 50 HRC

Item: CR9MDT Model: ED033133Cross Ref: 786WU9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€177.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStick Electrode
Alloy TypeBuild Up
ApplicationCrossing Diamonds, Railroad Frogs
Container TypeHermetically Sealed Can
For Material TypeManganese Steel
For Welding PositionFlat/Horizontal/Overhead/Vertical Up
Length14"
Mfr. SeriesWearshield Frog Mang Series
Overall Dia.1/4"
Overall Length14"
ProcessStick Welding
Rockwell HardnessRockwell C20 To C30, Rockwell C40 To C50
Typical ApplicationCrossing Diamonds, Railroad Frogs
Welding Current DesignationAC, DCEP
Overall Diameter1/4"
Weight10 lbs.

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelContainer TypeOverall Dia.Rockwell HardnessAlloy TypeWelding Current DesignationAws ClassificationMin. Tensile StrengthTensile Strength (as Welded)Price
LINCOLN ELECTRIC ED021980 Hardfacing Stick Electrode, Wearshield 15CrMn, 1/8 Inch x 14 Inch, 10 lb, 50 HRC | CR9MDL ED021980Cardboard Carton1/8"Rockwell C18 To C24, Rockwell C40 To C50Build UpAC, DCEP---€606.20
LINCOLN ELECTRIC ED021984 Hardfacing Stick Electrode, Wearshield 15CrMn, 3/16 Inch x 14 Inch, 10 lb, 50 HRC | CR9MDM ED021984Cardboard Carton0.188"Rockwell C18 To C24, Rockwell C40 To C50Build UpAC, DCEP----
RFQ
LINCOLN ELECTRIC ED024941 Hardfacing Stick Electrode, Wearshield 44, 5/32 Inch x 14 Inch, 10 lb, 48 HRC | CR9MDP ED024941Cardboard Carton0.156"Rockwell C42, Rockwell C48-AC, DCEP----
RFQ
LINCOLN ELECTRIC ED022012 Hardfacing Stick Electrode, Wearshield 60, 3/16 Inch x 14 Inch, 40 lb, 62 HRC | CR9MDQ ED022012Cardboard Carton0.188"Rockwell C57 To C60, Rockwell C60 To C62Severe AbrasionAC, DCEP----
RFQ
LINCOLN ELECTRIC ED023323 Hardfacing Stick Electrode, Wearshield ME, 1/8 Inch x 14 Inch, 10 lb, 55 HRC | CR9MDV ED023323Cardboard Carton1/8"Rockwell C49 (1 Layer), C55 (3 Layers)Severe AbrasionAC, DCEP----
RFQ
LINCOLN ELECTRIC ED023325 Hardfacing Stick Electrode, Wearshield ME, 3/16 Inch x 14 Inch, 10 lb, 55 HRC | CR9MDW ED023325Cardboard Carton0.188"Rockwell C49 (1 Layer), C55 (3 Layers)Severe AbrasionAC, DCEP----
RFQ
LINCOLN ELECTRIC ED023324 Hardfacing Stick Electrode, Wearshield ME, 5/32 Inch x 14 Inch, 10 lb, 55 HRC | CR9MDX ED023324Cardboard Carton0.156"Rockwell C49 (1 Layer), C55 (3 Layers)Severe AbrasionAC, DCEP---€853.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC ED033133 Hardfacing Stick Electrode, Wearshield FROG MANG, 1/4 Inch x 14 Inch, 10 lb, 50 HRC
€177.45 /unit