Flat Shipping

Flat Shipping at €24.99 + VAT

LIFT-ALL UU2802TX15 Web Sling Steel Unilink L15ft 6400lb W2in | AC7NJT 38R773

LIFT-ALL UU2802TX15 Web Sling Steel Unilink L15ft 6400lb W2in

Item: AC7NJT Model: UU2802TX15Cross Ref: 38R773
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€326.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling
Basket Hitch Capacity12800 lbs.
Choker Hitch Capacity5000 lbs.
ColorSilver
Length15 ft.
MaterialTuff Edge
Number Of Plies2
Sling RatingType U
Temp. Range200°F
TypeUnilink
Vertical Hitch Capacity6400 lbs.
Wear Resistant CoverNone
Web GradeHeavy Duty
Width2"
Yarn CoatingLatex
Coating TypeLatex
End TypeUniversal Link
Eye Length10"
Fitting MaterialSteel
Primary FeatureProtected Edge
Resistance PropertiesCut Resistant
Sling TypeType U
Sling Width2"
StandardsASME B30.9, OSHA 1910.184, WSTDA
Tag TypeStandard Tag
Thickness5/16"

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)5.08
Ship length (cm)43.18
Ship width (cm)20.32
HS code6307909995
Country of OriginUS

Product Variants

ProductModelTypeMaterialVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityEye LengthNumber Of PliesColorPrice
LIFT-ALL UU2802TX10 Web Sling Steel Unilink L10ft 6400lb W2in | AC7NJM 38R768 UU2802TX10UnilinkTuff Edge6400 lbs.5000 lbs.12800 lbs.-2Silver€220.32
LIFT-ALL UU2802TX11 Web Sling Steel Unilink L11ft 6400lb W2in | AC7NJN 38R769 UU2802TX11UnilinkTuff Edge6400 lbs.5000 lbs.12800 lbs.-2Silver€239.23
LIFT-ALL UU2802TX12 Web Sling Steel Unilink L12ft 6400lb W2in | AC7NJP 38R770 UU2802TX12UnilinkTuff Edge6400 lbs.5000 lbs.12800 lbs.-2Silver€268.84
LIFT-ALL UU2802TX13 Web Sling Steel Unilink L13ft 6400lb W2in | AC7NJQ 38R771 UU2802TX13UnilinkTuff Edge6400 lbs.5000 lbs.12800 lbs.-2Silver€284.75
LIFT-ALL UU2802TX14 Web Sling Steel Unilink L14ft 6400lb W2in | AC7NJR 38R772 UU2802TX14UnilinkTuff Edge6400 lbs.5000 lbs.12800 lbs.-2Silver€295.32
LIFT-ALL UU2802TX16 Web Sling Steel Unilink L16ft 6400lb W2in | AC7NJU 38R774 UU2802TX16UnilinkTuff Edge6400 lbs.5000 lbs.12800 lbs.-2Silver€321.86
LIFT-ALL UU2802TX17 Web Sling Steel Unilink L17ft 6400lb W2in | AC7NJV 38R775 UU2802TX17UnilinkTuff Edge6400 lbs.5000 lbs.12800 lbs.-2Silver€335.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL UU2802TX15 Web Sling Steel Unilink L15ft 6400lb W2in
€326.70 /unit