Flat Shipping

Flat Shipping at €24.99 + VAT

CALBRITE S41245EL00 Elbow 45 Degree Rigid 1-1/4 Inch 15 Inch Length 304 Stainless Steel | AH6XNT 36LJ28

CALBRITE S41245EL00 Elbow 45 Degree Rigid 1-1/4 Inch 15 Inch Length 304 Stainless Steel

Item: AH6XNT Model: S41245EL00Cross Ref: 36LJ28
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€186.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow 45 Degree
Fitting MaterialStainless Steel
Fitting TypeElbow
Grade304
Overall Length15"
Trade Size1.25"
TypeRigid

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)30.48
Ship length (cm)30.48
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelTrade SizeOverall LengthFitting TypeTypeFitting MaterialGradePrice
CALBRITE S40545EL00 Elbow 45 Degree Rigid 1/2 Inch 7-1/2 Inch Length 304 Stainless Steel | AH6XNP 36LJ25 S40545EL001/2"7 1/2"ElbowRigidStainless Steel304€84.89
CALBRITE S40745EL00 Elbow 45 Degree Rigid 3/4in 8-1/2 Inch Length 304 Stainless Steel | AH6XNQ 36LJ26 S40745EL003/4"8 1/2"ElbowRigidStainless Steel304€99.52
CALBRITE S41045EL00 Elbow 45 Degree Rigid 1in 10-1/2 Inch Length 304 Stainless Steel | AH6XNR 36LJ27 S41045EL001"10 1/2"ElbowRigidStainless Steel304€123.67
CALBRITE S41545EL00 Elbow 45 Degree Rigid 1-1/2 Inch 16 Inch Length 304 Stainless Steel | AH6XNU 36LJ29 S41545EL001.5"16"ElbowRigidStainless Steel304€264.41
CALBRITE S42045EL00 Elbow 45 Degree Rigid 2 Inch 18 Inch Length 304 Stainless Steel | AH6XNV 36LJ30 S42045EL002"18"ElbowRigidStainless Steel304€326.03
CALBRITE S42545EL00 Elbow 45 Degree Rigid 2-1/2 Inch 21 Inch Length 304 Stainless Steel | AH6XNW 36LJ31 S42545EL002.5"21"ElbowRigidStainless Steel304€593.54
CALBRITE S43045EL00 Elbow 45 Degree Rigid 3in 23 Inch Length 304 Stainless Steel | AH6XNX 36LJ32 S43045EL003"23"ElbowRigidStainless Steel304€959.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALBRITE S41245EL00 Elbow 45 Degree Rigid 1-1/4 Inch 15 Inch Length 304 Stainless Steel
€186.55 /unit