LIFT-ALL 78DOSW8X10 Chain Sling Double Leg 59200 Lb 7/8 Inch 10 Feet | AC7XJZ 38Y998

LIFT-ALL 78DOSW8X10 Chain Sling Double Leg 59200 Lb 7/8 Inch 10 Feet

Item: AC7XJZ Model: 78DOSW8X10Cross Ref: 38Y998
In Stock

Get it by Tuesday, Jun 10

€2,339.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChain Sling
Chain Size7/8"
ColorBlack, Red
Double Capacity @ 60 Deg.59200 lbs.
FinishPaint
Length10 ft.
MaterialSteel
Number Of Chains2
Overall Reach10 ft.
Sling TypeDOS
Working Load Limit59200 lbs.
Chain AdjustabilityFixed
Chain ColorBlack
Chain FinishBlack Oxide
Fitting ColorOrange
Fitting FinishPowder Coated
Fitting MaterialSteel
Hook Opening Width2 25/32"
Hook Type IncludedSling Hook
Master Link Inside Length12"
StandardsASME B30.9, NACM, OSHA

Shipping Info:

Ship weight (kg) 79.47
Ship height (cm)81.28
Ship length (cm)48.26
Ship width (cm)48.26
HS code7315822000
Country of OriginUS

Product Variants

ProductModelOverall ReachWorking Load LimitSingle CapacityDouble Capacity @ 60 Deg.MaterialColorFinishPrice
LIFT-ALL 1DOSW8X10 Chain Sling Double Leg 82600 Lb 1 Inch 10 Feet | AC7XJE 38Y958 1DOSW8X1010 ft.82600 lbs.-82600 lbs.SteelBlack, RedPaint€8,337.81
LIFT-ALL 1DOSW8X12 Chain Sling Double Leg 82600 Lb 1 Inch 12 Feet | AC7XJF 38Y959 1DOSW8X1212 ft.82600 lbs.-82600 lbs.SteelBlack, RedPaint€10,039.28
LIFT-ALL 1DOSW8X14 Chain Sling Double Leg 82600 Lb 1 Inch 14 Feet | AC7XJG 38Y960 1DOSW8X1414 ft.82600 lbs.-82600 lbs.SteelBlack, RedPaint€10,920.99
LIFT-ALL 1DOSW8X16 Chain Sling Double Leg 82600 Lb 1 Inch 16 Feet | AC7XJH 38Y961 1DOSW8X1616 ft.82600 lbs.-82600 lbs.SteelBlack, RedPaint€11,802.65
LIFT-ALL 1DOSW8X18 Chain Sling Double Leg 82600 Lb 1 Inch 18 Feet | AC7XJJ 38Y962 1DOSW8X1818 ft.82600 lbs.-82600 lbs.SteelBlack, RedPaint€12,684.32
LIFT-ALL 1DOSW8X20 Chain Sling Double Leg 82600 Lb 1 Inch 20 Feet | AC7XJK 38Y963 1DOSW8X2020 ft.82600 lbs.-82600 lbs.SteelBlack, RedPaint€5,484.02
LIFT-ALL 1DOSW8X5 Chain Sling Double Leg 82600 Lb 1 Inch 5 Feet | AC7XJL 38Y964 1DOSW8X55 ft.82600 lbs.-82600 lbs.SteelBlack, RedPaint€2,866.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL 78DOSW8X10 Chain Sling Double Leg 59200 Lb 7/8 Inch 10 Feet
€2,339.84 /unit