Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LUMAPRO 49XX91 Led Spotlight, 500 Lumens Output, Plastic, Gray | AX3MHQ

LUMAPRO 49XX91 Led Spotlight, 500 Lumens Output, Plastic, Gray

Item: AX3MHQ Model: 49XX91
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€128.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpotlight
ApplicationGeneral Use
Battery Burn Time9.5 hrs.
Battery ChemistryAlkaline
Battery IncludedNo
Battery SizeC
Battery TypeAlkaline
Beam ColorWhite
Beam Distance430m
Beam FocusFixed
Beam PatternFlood
Body ColorGray
Body Dia.3 3/8" , 3.35"
Body MaterialPlastic
Charger Style IncludedNot Applicable
FeaturesMomentary On
Flashlight Battery SizeC
Flashlight Battery TypeAlkaline
Flashlight Beam TypeSpot
Flashlight Body MaterialPlastic
Flashlight GradeIndustrial
Handle ShapePistol Grip
Includes ChargerNo
Includes Secondary LightNo
Intrinsically SafeYes
Length5.71"
Lens MaterialPolycarbonate
Light Output ModesHigh
Lumens500 lm
Lumens Range450 lm to 750 lm
Max. Lumens Output500 lm
Mount TypeClip
No. Of Light Output Modes1
Number Of Batteries3
Overall Height7 3/8"
Overall Length5 3/4"
Overall Width3 3/8"
Peak Beam Intensity46333 cd
Power SourceBattery
RechargeableNo
Resistance PropertiesWater Resistant
Run Time On High Setting9.5 hrs.
Safety RatedNot Rated
Switch LocationHandle
Switch TypePush Button
Weight With Batteries1.06 lbs.

Shipping Info:

Ship weight (kg) 0.3465
Ship height (cm)18.73
Ship length (cm)14.61
Ship width (cm)8.57
Country of OriginCN

Product Variants

ProductModelRun Time On High SettingBeam DistanceNumber Of BatteriesBattery SizeSwitch TypeBattery TypeBattery Burn TimeBattery IncludedPrice
LUMAPRO 49XX86 LED Spotlight, Plastic, Maximum Lumens Output 700, Gray, 6.30 Inch | CD2LFH 49XX86 49XX862.5 hrs.440m, 300m, 130m13.7VTriggerLithium Ion2.5 hrs., 6 hrs., 15 hrs., 10 hrs.Yes€154.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMAPRO 49XX91 Led Spotlight, 500 Lumens Output, Plastic, Gray
€128.46 /unit