Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C60285 Square End Mill, 4 Flutes, 3/8 Inch Milling Dia, 3 1/2 Inch Overall Length | CQ9TNZ

CLEVELAND C60285 0 Square End Mill, 4 Flutes, 3/8 Inch Milling Dia, 3 1/2 Inch Overall Length

Item: CQ9TNZ Model: C60285Cross Ref: 32ZX84 / 0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€105.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting Length3/4"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleSquare
End TypeDouble End
FinishBright, Uncoated
GradeGeneral Purpose
Helix Angle30°
List NumberCEM-DE-4
MaterialCarbide
Milling Dia.3/8"
Number Of Flutes4
Overall Length3 1/2"
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Magnesium
Shank Dia.3/8"
Shank TypeWeldon Flat
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0788
Ship height (cm)2.54
Ship length (cm)8.99
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.List NumberHelix AngleOverall LengthGradeCutting LengthPrice
CLEVELAND C80185 Square End Mill, 2 Flutes, 1/2 Inch Milling Dia, 3 Inch Overall Length | CQ9TAK C801851/2"21/2"CEM-DE-2-TA35°3"General Purpose5/8"€98.70
CLEVELAND C60185 Square End Mill, 2 Flutes, 1/2 Inch Milling Dia, 3 Inch Overall Length | CQ9TAL C601851/2"21/2"CEM-DE-235°3"General Purpose5/8"€92.75
CLEVELAND C80186 Square End Mill, 2 Flutes, 1/2 Inch Milling Dia, 4 Inch Overall Length | CQ9TAM C801861/2"21/2"CEM-DE-2-TA35°4"General Purpose1"€172.82
CLEVELAND C60186 Square End Mill, 2 Flutes, 1/2 Inch Milling Dia, 4 Inch Overall Length | CQ9TAN C601861/2"21/2"CEM-DE-235°4"General Purpose1"€139.37
CLEVELAND C80178 Square End Mill, 2 Flutes, 1/4 Inch Milling Dia, 2 1/2 Inch Overall Length | CQ9TAQ C801781/4"21/4"CEM-DE-2-TA35°2 1/2"General Purpose1/2"€41.59
CLEVELAND C60178 Square End Mill, 2 Flutes, 1/4 Inch Milling Dia, 2 1/2 Inch Overall Length | CQ9TAR C601781/4"21/4"CEM-DE-235°2 1/2"General Purpose1/2"€35.99
CLEVELAND C60179 Square End Mill, 2 Flutes, 1/4 Inch Milling Dia, 3 1/2 Inch Overall Length | CQ9TAT C601791/4"23/8"CEM-DE-235°3 1/2"General Purpose5/8"€68.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C60285 0 Square End Mill, 4 Flutes, 3/8 Inch Milling Dia, 3 1/2 Inch Overall Length
€105.62 /unit