LIFT-ALL 58I2LBX8 Sling Wire Rope 8 Feet Length 13600 Lb @ 60 | AC7YZH 38Z843

LIFT-ALL 58I2LBX8 Sling Wire Rope 8 Feet Length 13600 Lb @ 60

Item: AC7YZH Model: 58I2LBX8Cross Ref: 38Z843
In Stock

Get it by Thursday, Jun 12

€686.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Rope Sling
Length8 ft.
MaterialSteel
Rope Dia.5/8"
Sling Rating13, 600 lbs. @ 60 Degrees
Sling TypeTwo Leg Bridle
Temp. Range-60°F to +400°F

Shipping Info:

Ship weight (kg) 14.49
Ship height (cm)25.4
Ship length (cm)60.96
Ship width (cm)60.96
HS code7312102000
Country of OriginCN

Product Variants

ProductModelSling TypeRope Dia.Temp. RangeMaterialSling RatingPrice
LIFT-ALL 582LBX10 Sling Wire Rope 10 Feet Length 13600 Lb @ 60 | AC7YWN 38Z778 582LBX10Two Leg Bridle5/8"-60°F to +400°FSteel13, 600 lbs. @ 60 Degrees€503.43
LIFT-ALL 582LBX11 Sling Wire Rope 11 Feet Length 13600 Lb @ 60 | AC7YWP 38Z779 582LBX11Two Leg Bridle5/8"-60°F to +400°FSteel13, 600 lbs. @ 60 Degrees€517.81
LIFT-ALL 582LBX12 Sling Wire Rope 12 Feet Length 13600 Lb @ 60 | AC7YWQ 38Z780 582LBX12Two Leg Bridle5/8"-60°F to +400°FSteel13, 600 lbs. @ 60 Degrees€532.20
LIFT-ALL 582LBX13 Sling Wire Rope 13 Feet Length 13600 Lb @ 60 | AC7YWR 38Z781 582LBX13Two Leg Bridle5/8"-60°F to +400°FSteel13, 600 lbs. @ 60 Degrees€1,089.40
LIFT-ALL 582LBX14 Sling Wire Rope 14 Feet Length 13600 Lb @ 60 | AC7YWT 38Z782 582LBX14Two Leg Bridle5/8"-60°F to +400°FSteel13, 600 lbs. @ 60 Degrees€1,117.04
LIFT-ALL 582LBX15 Sling Wire Rope 15 Feet Length 13600 Lb @ 60 | AC7YWU 38Z783 582LBX15Two Leg Bridle5/8"-60°F to +400°FSteel13, 600 lbs. @ 60 Degrees€1,144.66
LIFT-ALL 582LBX16 Sling Wire Rope 16 Feet Length 13600 Lb @ 60 | AC7YWV 38Z784 582LBX16Two Leg Bridle5/8"-60°F to +400°FSteel13, 600 lbs. @ 60 Degrees€1,112.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL 58I2LBX8 Sling Wire Rope 8 Feet Length 13600 Lb @ 60
€686.57 /unit