Flat Shipping

Flat Shipping at €24.99 + VAT

LIFT-ALL 38WSX35 Winch Cable 3/8 Inch x 35 Feet | AD3FWM 3YYD4

LIFT-ALL 38WSX35 Winch Cable 3/8 Inch x 35 Feet

Item: AD3FWM Model: 38WSX35Cross Ref: 3YYD4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€319.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWinch Cable
ColorNatural
Cord Dia.3/8"
Cord MaterialSteel
Cord TypeWire
For Use WithPermaloc Winch Lines
IncludesSwivel Latch Hook
Length35 ft.
MaterialSteel
OperationLifting
Resistance PropertiesAbrasion Resistant, Crush Resistant
Size3/8"
Working Load Limit4800 lbs.
Compatible Load Capacity4800 lbs.
Included ComponentsSwivel Eye Hook and Latch
Line Diameter3/8"
Line Length35 ft.
Line MaterialSteel
Line TypeWire
Number Of Strands6 x 19
Product TypeWinch Line
StandardsASME B30.9, OSHA 1910.184

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)5.08
Ship length (cm)58.42
Ship width (cm)58.42
HS code7312107000
Country of OriginUS

Product Variants

ProductModelSizeOperationColorPrice
LIFT-ALL 38WSX150 Winch Cable 3/8 Inch x 150 Feet | AD2YVX 3WUE9 38WSX1503/8"LiftingNatural€590.00
LIFT-ALL 38WX75 Winch Cable 3/8 Inch x 75 Feet | AD2YVZ 3WUF8 38WX753/8"LiftingNatural€286.05
LIFT-ALL 38619X75 Winch Cable 3/8 Inch x 75 Feet | AD2YWB 3WUG3 38619X753/8"Lifting, PullingNatural€233.34
LIFT-ALL 38WSX75 Winch Cable 3/8 Inch x 75 Feet | AD2YWE 3WUH2 38WSX753/8"LiftingNatural€363.73
LIFT-ALL 716WX50 Winch Cable 7/16 Inch x 50 Feet | AD2YWH 3WUJ1 716WX500.438"LiftingNatural€283.42
LIFT-ALL 716619X50 Winch Cable 7/16 Inch x 50 Feet | AD2YWK 3WUJ5 716619X500.438"--€186.05
LIFT-ALL 716WSX50 Winch Cable 7/16 Inch x 50 Feet | AD2YWN 3WUK4 716WSX500.438"LiftingNatural€381.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL 38WSX35 Winch Cable 3/8 Inch x 35 Feet
€319.79 /unit