LIFT-ALL 716WSX50 Winch Cable 7/16 Inch x 50 Feet | AD2YWN 3WUK4

LIFT-ALL 716WSX50 Winch Cable 7/16 Inch x 50 Feet

Item: AD2YWN Model: 716WSX50Cross Ref: 3WUK4
In Stock

Get it by Tuesday, Jun 10

€518.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWinch Cable
ColorNatural
Cord Dia.7/16"
Cord MaterialSteel
Cord TypeWire
For Use WithPermaloc Winch Lines
IncludesSwivel Latch Hook
Length50 ft.
MaterialSteel
OperationLifting
Resistance PropertiesAbrasion Resistant, Crush Resistant
Size0.438"
Working Load Limit6400 lbs.
Compatible Load Capacity6400 lbs.
Included ComponentsSwivel Eye Hook and Latch
Line Diameter7/16"
Line Length50 ft.
Line MaterialSteel
Number Of Strands6 x 19
Product TypeWinch Line
StandardsASME B30.9, OSHA 1910.184

Shipping Info:

Ship weight (kg) 10.44
Ship height (cm)5.08
Ship length (cm)63.5
Ship width (cm)63.5
HS code7312107000
Country of OriginUS

Product Variants

ProductModelSizeOperationColorPrice
LIFT-ALL 38WSX150 Winch Cable 3/8 Inch x 150 Feet | AD2YVX 3WUE9 38WSX1503/8"LiftingNatural€590.00
LIFT-ALL 38WX75 Winch Cable 3/8 Inch x 75 Feet | AD2YVZ 3WUF8 38WX753/8"LiftingNatural€286.05
LIFT-ALL 38619X75 Winch Cable 3/8 Inch x 75 Feet | AD2YWB 3WUG3 38619X753/8"Lifting, PullingNatural€233.34
LIFT-ALL 38WSX75 Winch Cable 3/8 Inch x 75 Feet | AD2YWE 3WUH2 38WSX753/8"LiftingNatural€363.73
LIFT-ALL 716WX50 Winch Cable 7/16 Inch x 50 Feet | AD2YWH 3WUJ1 716WX500.438"LiftingNatural€283.42
LIFT-ALL 716619X50 Winch Cable 7/16 Inch x 50 Feet | AD2YWK 3WUJ5 716619X500.438"--€186.05
LIFT-ALL 716WX100 Winch Cable 7/16 Inch x 100 Feet | AD2YWR 3WUL3 716WX1000.438"LiftingNatural€458.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL 716WSX50 Winch Cable 7/16 Inch x 50 Feet
€518.08 /unit