LIFT-ALL 38WIX100 Winch Cable 3/8 Inch x 100 Feet | AD3CWV 3YAV8

LIFT-ALL 38WIX100 Winch Cable 3/8 Inch x 100 Feet

Item: AD3CWV Model: 38WIX100Cross Ref: 3YAV8
In Stock

Get it by Tuesday, Jun 10

€163.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWinch Cable
ColorNatural
Cord Dia.3/8"
Cord MaterialSteel
Cord TypeWire
For Use WithPermaloc Winch Lines
IncludesSafety Latch Hook
Length100 ft.
MaterialSteel
OperationLifting
Resistance PropertiesAbrasion Resistant, Crush Resistant
Size3/8"
Working Load Limit4800 lbs.
Compatible Load Capacity4800 lbs.
Included ComponentsEye Hook, Latch
Line Diameter3/8"
Line MaterialSteel
Number Of Strands6 x 19
Product TypeWinch Line
StandardsASME B30.9, OSHA 1910.184

Shipping Info:

Ship weight (kg) 12.15
Ship height (cm)5.08
Ship length (cm)55.88
Ship width (cm)55.88
HS code7312102000
Country of OriginCN

Product Variants

ProductModelSizeOperationColorPrice
LIFT-ALL 38WSX150 Winch Cable 3/8 Inch x 150 Feet | AD2YVX 3WUE9 38WSX1503/8"LiftingNatural€590.00
LIFT-ALL 38WX75 Winch Cable 3/8 Inch x 75 Feet | AD2YVZ 3WUF8 38WX753/8"LiftingNatural€286.05
LIFT-ALL 38619X75 Winch Cable 3/8 Inch x 75 Feet | AD2YWB 3WUG3 38619X753/8"Lifting, PullingNatural€233.34
LIFT-ALL 38WSX75 Winch Cable 3/8 Inch x 75 Feet | AD2YWE 3WUH2 38WSX753/8"LiftingNatural€363.73
LIFT-ALL 716WX50 Winch Cable 7/16 Inch x 50 Feet | AD2YWH 3WUJ1 716WX500.438"LiftingNatural€283.42
LIFT-ALL 716619X50 Winch Cable 7/16 Inch x 50 Feet | AD2YWK 3WUJ5 716619X500.438"--€186.05
LIFT-ALL 716WSX50 Winch Cable 7/16 Inch x 50 Feet | AD2YWN 3WUK4 716WSX500.438"LiftingNatural€381.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL 38WIX100 Winch Cable 3/8 Inch x 100 Feet
€163.37 /unit