Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LIFT-ALL 142LBX8 Sling Wire Rope 8 Feet Length 2200 Lb @ 60 | AC7YJH 38Z518

LIFT-ALL 142LBX8 Sling Wire Rope 8 Feet Length 2200 Lb @ 60

Item: AC7YJH Model: 142LBX8Cross Ref: 38Z518
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€381.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Rope Sling
Length8 ft.
MaterialSteel
Rope Dia.1/4"
Sling Rating2200 lbs. @ 60 Degrees
Sling TypeTwo Leg Bridle
Temp. Range-60°F to +400°F
End TypeReinforced Swaged Eye
Fitting MaterialAlloy Steel
Hook Opening Width15/16"
Master Link Inside Length5"
Rope Coating TypeUncoated
Rope Core TypeIWRC
Rope Diameter1/4"
Source Of SupplyMade in USA
StandardsOSHA

Shipping Info:

Ship weight (kg) 2.07
Ship height (cm)10.16
Ship length (cm)45.72
Ship width (cm)45.72
HS code7312102000
Country of OriginUS

Product Variants

ProductModelSling TypeRope Dia.Temp. RangeMaterialSling RatingPrice
LIFT-ALL 142LBX10 Sling Wire Rope 10 Feet Length 2200 Lb @ 60 | AC7YHP 38Z501 142LBX10Two Leg Bridle1/4"-60°F to +400°FSteel2200 lbs. @ 60 Degrees€343.17
LIFT-ALL 142LBX11 Sling Wire Rope 11 Feet Length 2200 Lb @ 60 | AC7YHQ 38Z502 142LBX11Two Leg Bridle1/4"-60°F to +400°FSteel2200 lbs. @ 60 Degrees€378.05
LIFT-ALL 142LBX12 Sling Wire Rope 12 Feet Length 2200 Lb @ 60 | AC7YHR 38Z503 142LBX12Two Leg Bridle1/4"-60°F to +400°FSteel2200 lbs. @ 60 Degrees€200.30
LIFT-ALL 142LBX13 Sling Wire Rope 13 Feet Length 2200 Lb @ 60 | AC7YHT 38Z504 142LBX13Two Leg Bridle1/4"-60°F to +400°FSteel2200 lbs. @ 60 Degrees€392.86
LIFT-ALL 142LBX14 Sling Wire Rope 14 Feet Length 2200 Lb @ 60 | AC7YHU 38Z505 142LBX14Two Leg Bridle1/4"-60°F to +400°FSteel2200 lbs. @ 60 Degrees€418.64
LIFT-ALL 142LBX15 Sling Wire Rope 15 Feet Length 2200 Lb @ 60 | AC7YHV 38Z506 142LBX15Two Leg Bridle1/4"-60°F to +400°FSteel2200 lbs. @ 60 Degrees€418.56
LIFT-ALL 142LBX16 Sling Wire Rope 16 Feet Length 2200 Lb @ 60 | AC7YHW 38Z507 142LBX16Two Leg Bridle1/4"-60°F to +400°FSteel2200 lbs. @ 60 Degrees€431.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL 142LBX8 Sling Wire Rope 8 Feet Length 2200 Lb @ 60
€381.10 /unit