Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ 20318R Fuse Base, 250V, 30A, Class R, 3 Pole, Tin Plated, Copper Screw with Reinforced Clip | CH4QRK

MERSEN FERRAZ 20318R Fuse Base, 250V, 30A, Class R, 3 Pole, Tin Plated, Copper Screw with Reinforced Clip

Item: CH4QRK Model: 20318R
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€60.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Base
Ac Voltage Rating250V AC
Amps30A
Body MaterialGFPC
Fuse ClassR
Height1.38"
Length3"
Max. Fuse Rating30A
Number Of Poles3
Width3"

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)3.51
Ship length (cm)7.62
Ship width (cm)7.62

Product Details:

    • With Reinforced Clip

Product Variants

ProductModelAmpsBody MaterialMax. Fuse RatingHeightNumber Of PolesAc Voltage RatingFuse ClassPrice
MERSEN FERRAZ 20305R Fuse Base, 250V, 30A Class R, Adder, Tin Plated, Aluminum Box | CH4QQR 20305R30AGFPC30A1.38"Adder250V ACR-
RFQ
MERSEN FERRAZ 20306R Fuse Base, 250V, 30A, Class R, 1 Pole, Tin Plate, Aluminum Box | CH4QQU 20306R30AGFPC30A1.38"1250V ACR€27.35
MERSEN FERRAZ 20307R Fuse Base, 250V, 30A Class R, 2 Pole, Tin Plated, Aluminum Box | CH4QQW 20307R30AGFPC30A1.38"2250V ACR€54.22
MERSEN FERRAZ 20308R Fuse Base, 250V, 30A Class R, 3 Pole, Tin Plated, Aluminum Box | CH4QQY 20306R 20308R30AGFPC30A1.38"3250V ACR€59.88
MERSEN FERRAZ 20315R Fuse Base, 250V, 30A Class R, Adder, Tin Plated, Copper Screw | CH4QRD 20315R30AGFPC30A1.38"Adder250V ACR-
RFQ
MERSEN FERRAZ 20316R Fuse Base, 250V, 30A Class R, 1 Pole, Tin Plated, Copper Screw | CH4QRF 20316R30AGFPC30A1.38"1250V ACR€22.12
MERSEN FERRAZ 20317R Fuse Base, 250V, 30A Class R, 2 Pole, Tin Plated, Copper Screw | CH4QRH 20317R30AGFPC30A1.38"2250V ACR-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 20318R Fuse Base, 250V, 30A, Class R, 3 Pole, Tin Plated, Copper Screw with Reinforced Clip
€60.25 /unit