Flat Shipping

Flat Shipping at €24.99 + VAT

TECHLITE INSULATION 0179-0300IP100-PF-0910-01 Pipe Insulation 3-5/8 Inch Id 4 Feet Length White | AD8ZCB 4NNY2

TECHLITE INSULATION 0179-0300IP100-PF-0910-01 Pipe Insulation 3-5/8 Inch Id 4 Feet Length White

Item: AD8ZCB Model: 0179-0300IP100-PF-0910-01Cross Ref: 4NNY2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€115.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Insulation
Approx. "r" Value4.75
Body MaterialMelamine Foam
Clean Room ClassNot Applicable
ColorWhite
Fits Pipe Size3"
Flame Spread Index25
FlexibilityFlexible
Foam Cell TypeOpen
For Iron Pipe Size3"
For Tube O.d.3 5/8"
Insulation Nominal I.d.3 5/8"
Insulation TypeHinged With Self Sealing Lap
Length4 ft.
MaterialMelamine Foam
Plenum RatingPlenum Rated
Smoke Developed Index50
Temp. Range-40°F to +350°F
Tube StyleHinged
Wall Thickness1"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)14.12
Ship length (cm)123.19
Ship width (cm)14.12
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorInsulation Nominal I.d.Approx. "r" ValueFor Tube O.d.For Iron Pipe SizeFor Tube I.d.For Piping SystemFits Pipe SizePrice
TECHLITE INSULATION 0079-0050IP100-PF-0000-00 Pipe Insulation 7/8 Inch Id 4 Feet Length Gray | AD8ZAX 4NNV2 0079-0050IP100-PF-0000-00Gray7/8"6.577/8"1/2"---€46.87
TECHLITE INSULATION 0079-0075IP100-PF-0000-00 Pipe Insulation 1-1/8 Inch x 4 Feet Length Gray | AD8ZAY 4NNV3 0079-0075IP100-PF-0000-00Gray1 1/8"6.181 1/8"3/4"---€52.88
TECHLITE INSULATION 0079-0100IP100-PF-0000-00 Pipe Insulation 1-3/8 Inch x 4 Feet Length Gray | AD8ZAZ 4NNV4 0079-0100IP100-PF-0000-00Gray1 3/8"5.821 3/8"1"--1"€52.08
TECHLITE INSULATION 0079-0125IP100-PF-0000-00 Pipe Insulation 1-5/8 Inch x 4 Feet Length Gray | AD8ZBA 4NNV5 0079-0125IP100-PF-0000-00Gray1 5/8"5.531 5/8"1 1/4"---€54.25
TECHLITE INSULATION 0079-0150IP100-PF-0000-00 Pipe Insulation 1-7/8 Inch x 4 Feet Length Gray | AD8ZBB 4NNV6 0079-0150IP100-PF-0000-00Gray1 7/8"5.37-1 1/2"---€62.48
TECHLITE INSULATION 0079-0200IP100-PF-0000-00 Pipe Insulation 2-3/8 Inch x 4 Feet Length Gray | AD8ZBC 4NNV7 0079-0200IP100-PF-0000-00Gray2 3/8"5.12-2"--2"€57.66
TECHLITE INSULATION 0079-0250IP100-PF-0000-00 Pipe Insulation 3 Inch Id 4 Feet Length Gray | AD8ZBD 4NNV8 0079-0250IP100-PF-0000-00Gray3"4.91-2 1/2"---€84.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHLITE INSULATION 0179-0300IP100-PF-0910-01 Pipe Insulation 3-5/8 Inch Id 4 Feet Length White
€115.55 /unit