Flat Shipping

Flat Shipping at €24.99 + VAT

LEWISBINS SN2414-8 BLUE Stack And Nest Bin 24 Inch Length Blue | AF4TQK 9JW18

LEWISBINS SN2414-8 BLUE Stack And Nest Bin 24 Inch Length Blue

Item: AF4TQK Model: SN2414-8 BLUECross Ref: 9JW18
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.71 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStack and Nest Container
Capacity1.1 cu. ft.
ColorBlue
FinishSmooth
Inside Height7 1/2"
Inside Length19 1/2"
Inside Width12 1/4"
Load Capacity65 lbs.
MaterialHDPE
No. Of Divider Slots Long0
No. Of Divider Slots Short0
Outside Height8"
Outside Length24"
Outside Width14 1/8"
Body ColorBlue
Includes LidNo
Overall Height7 7/8"
Overall Length24"
Overall Width14 1/8"
Resistant ToChemicals, Corrosion, Oils, Rust, Solvents, Steam, Water
StackableYes
Stacking Capacity300 lbs.
StandardsFDA COMPLIANT
Storage Capacity8.2 gal.

Shipping Info:

Ship weight (kg) 1.4985
Ship height (cm)20.83
Ship length (cm)60.96
Ship width (cm)35.56
HS code3923100000
Country of OriginUS

Product Variants

ProductModelLoad CapacityColorCapacityNo. Of Divider Slots LongNo. Of Divider Slots ShortFinishPrice
LEWISBINS SN1610-5P GREY Stack And Nest Bin 17-7/8 Inch Length Gray | AF3PZA 8ARA5 SN1610-5P GREY500 lbs.Gray0.3 cu. ft.--Smooth-
RFQ
LEWISBINS SN1610-5P RED Stack And Nest Bin 17-7/8 Inch Length Red | AF3PZB 8ARA6 SN1610-5P RED500 lbs.Red0.3 cu. ft.--Smooth-
RFQ
LEWISBINS SN2217-10W RED Stack And Nest Bin 25-5/16 Inch Length Red | AF3PZD 8ARA8 SN2217-10W RED500 lbs.Red1.8 cu. ft.--Smooth-
RFQ
LEWISBINS SN2012-6 BLUE Stack And Nest Bin 20-1/8 Inch Length Blue | AF3PZP 8ARD6 SN2012-6 BLUE55 lbs.Blue0.6 cu. ft.--Smooth€23.11
LEWISBINS SN2012-6 GREY Stack And Nest Bin 20-1/8 Inch Length Gray | AF3PZQ 8ARD7 SN2012-6 GREY55 lbs.Gray0.6 cu. ft.--Smooth€23.21
LEWISBINS SN2013-12 RED Stack And Nest Bin 19-7/16 Inch Length Red | AF3PZR 8ARD8 SN2013-12 RED65 lbs.Red1.3 cu. ft.--Smooth€31.72
LEWISBINS SN2618-10 GREY Stack And Nest Bin 26-1/8 Inch Length Gray | AF3PZT 8ARE0 SN2618-10 GREY70 lbs.Gray2.1 cu. ft.--Smooth€47.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEWISBINS SN2414-8 BLUE Stack And Nest Bin 24 Inch Length Blue
€34.71 /unit