Stafford Mfg 5S200200REMK Shaft Coupling, With Keyway, Machinable Bore, 2.000 Inch Shaft Dia., SS | CJ6LGT

STAFFORD MFG 5S200200REMK Shaft Coupling, With Keyway, Machinable Bore, 2.000 Inch Shaft Dia., SS

Item: CJ6LGT Model: 5S200200REMK
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Shaft Coupling
Bore Size2"
Keyway A1/2"
MaterialStainless Steel
Outside Dia.3 1/4"
Pilot Hole Size0.485"
Screw MaterialStainless Steel
Screw Material GradeGrade 18-8
Screw Size5/16"-24 x 1
Total Length4 7/8"
TypeHigh Strength

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelScrew SizeTotal LengthBore SizePilot Hole SizeKeyway ATypeScrew MaterialScrew Material GradePrice
Stafford Mfg 5S008008REM Shaft Coupling, Machinable Bore, 0.500 Inch Shaft Dia., SS | CJ6LFH 5S008008REM#8-32 x 1/21 7/8"1/2"0.235"-High StrengthStainless SteelGrade 18-8€123.53
RFQ
Stafford Mfg 5S010010REM Shaft Coupling, Machinable Bore, 0.625 Inch Shaft Dia., SS | CJ6LFJ 5S010010REM#10-32 x 5/82 1/4"5/8"0.235"-High StrengthStainless SteelGrade 18-8€131.85
RFQ
Stafford Mfg 5S012012REM Shaft Coupling, Machinable Bore, 0.750 Inch Shaft Dia., SS | CJ6LFK 5S012012REM1/4"-28 x 3/42 5/8"3/4"0.235"-High StrengthStainless SteelGrade 18-8€152.50
RFQ
Stafford Mfg 5S014014REM Shaft Coupling, Machinable Bore, 0.875 Inch Shaft Dia., SS | CJ6LFL 5S014014REM1/4"-28 x 3/42 7/8"7/8"0.235"-High StrengthStainless SteelGrade 18-8€189.86
RFQ
Stafford Mfg 5S100100REM Shaft Coupling, Machinable Bore, 1.000 Inch Shaft Dia., SS | CJ6LFM 5S100100REM1/4"-28 x 3/43"1"9/25"-High StrengthStainless SteelGrade 18-8€200.68
RFQ
Stafford Mfg 5S102102REM Shaft Coupling, Machinable Bore, 1.125 Inch Shaft Dia., SS | CJ6LFN 5S102102REM1/4"-28 x 3/43 1/4"1 1/8"9/25"-High StrengthStainless SteelGrade 18-8-
RFQ
Stafford Mfg 5S104104REM Shaft Coupling, Machinable Bore, 1.250 Inch Shaft Dia., SS | CJ6LFP 5S104104REM1/4"-28 x 3/43 3/8"1 1/4"9/25"-High StrengthStainless SteelGrade 18-8€285.52
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 5S200200REMK Shaft Coupling, With Keyway, Machinable Bore, 2.000 Inch Shaft Dia., SS