Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LEWISBINS DV1625-NXL BUY 25S Box Divider Black 11 x 2 x 16 | AF3PYA 8APJ2

LEWISBINS DV1625-NXL BUY 25S Box Divider Black 11 x 2 x 16

Item: AF3PYA Model: DV1625-NXL BUY 25SCross Ref: 8APJ2
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemESD Box Divider
ColorBlack
Divider DirectionFront To Back
Height1/8"
Length16.5 mm
MaterialConductive Polypropylene
Width1 7/8"
Compatible Manufacturer Model NumberDC2025-SXL BUY 12S, DC2035-XL, DC2050-XL, DC2060-SXL BUY 8S, DC2070-XL, DC2080-SXL BUY 6S
For Bin Width9 1/8", 9 1/4"
Number Of Dividers1
Overall Height1 7/8"
Overall Length15 1/4"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.51
Ship length (cm)38.86
Ship width (cm)5.08
HS code3923100000
Country of OriginUS

Product Variants

ProductModelColorDivider DirectionDimensionHeightMaterialThicknessPrice
LEWISBINS DV0825 Grey Short Divider 6.6 x 1.9 Inch Gray | AA2CYJ 10E120 DV0825 GreyGrayWidth-1.9"HDPE0.1"€1.39
LEWISBINS DV1025 Grey Long Divider 9.2 x 1.9 Inch Gray | AA2CYK 10E121 DV1025 GreyGrayLength-1.9"HDPE0.1"€1.57
LEWISBINS DV1625 Grey Long Divider 14.8 x 1.9 Inch Gray | AA2CYL 10E124 DV1625 GreyGrayLength-1.9"HDPE0.1"€2.20
LEWISBINS DV1070. Grey Short Divider Gray 8 x 6 x 10 | AF3PMZ 8AJX1 DV1070. GreyGraySide To Side-1/8"Polyethylene-€3.37
LEWISBINS DV1780-NXL BUY 25S Box Divider Black 17 x 7 x 22 | AF3PXA 8AP32 DV1780-NXL BUY 25SBlackSide To Side-1/8"Conductive Polypropylene-€8.48
LEWISBINS DV0850-NXL BUY 25S Box Divider Black 8 x 4 x 10 | AF3PXZ 8APJ0 DV0850-NXL BUY 25SBlackSide To Side-1/8"Conductive Polypropylene-€3.32
LEWISBINS DV17120-NXL BUY 25S Box Divider Black 17 x 11 x 22 | AF4DWR 8TKL6 DV17120-NXL BUY 25SBlackSide To Side-1/8"Conductive Polypropylene-€16.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEWISBINS DV1625-NXL BUY 25S Box Divider Black 11 x 2 x 16
€3.75 /unit