Flat Shipping

Flat Shipping at €29.99 + VAT

LEWISBINS DV1625 Grey Long Divider 14.8 x 1.9 Inch Gray | AA2CYL 10E124

LEWISBINS DV1625 Grey Long Divider 14.8 x 1.9 Inch Gray

Item: AA2CYL Model: DV1625 GreyCross Ref: 10E124
In Stock

Get it by Thursday, Dec 25

Flat Shipping at €29.99 + VAT €29.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.32
10% off
€2.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Long Divider
Color Gray
Compatible Manufacturer Model Number Dc2025, Dc2070, Ndc2035, Ndc2050, Ndc2060, Ndc2080
Divider Direction Long Side
Esd Conductive No
For Bin Width 9 1/8", 9 1/4"
Height 1.9"
Length 14 4/5"
Material Plastic
Number Of Dividers 1
Overall Height 1 7/8"
Overall Length 15 1/2"
Thickness 0.1"

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)3.81
Ship length (cm)38.61
Ship width (cm)5.08
HS code3923100000
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall HeightColorDivider DirectionDimensionHeightMaterialThicknessPrice
LEWISBINS DV0825 Grey Short Divider 6.6 x 1.9 Inch Gray | AA2CYJ 10E120 DV0825 Grey6 5/8"1 7/8"Gray--1.9"Plastic-€1.58
LEWISBINS DV1025 Grey Long Divider 9.2 x 1.9 Inch Gray | AA2CYK 10E121 DV1025 Grey9 1/4"1 7/8"GrayLong Side-1.9"Plastic0.1"€1.78
LEWISBINS DV1070. Grey Short Divider Gray 8 x 6 x 10 | AF3PMZ 8AJX1 DV1070. Grey9 5/8"6 3/8"GrayShort Side-1/8"Plastic-€4.14
LEWISBINS DV1780-NXL BUY 25S Box Divider Black 17 x 7 x 22 | AF3PXA 8AP32 DV1780-NXL BUY 25S15 5/8"7 1/2"BlackShort Side-1/8"Plastic-€9.80
LEWISBINS DV0850-NXL BUY 25S Box Divider Black 8 x 4 x 10 | AF3PXZ 8APJ0 DV0850-NXL BUY 25S7"4 3/8"BlackShort Side-1/8"Plastic-€3.57
LEWISBINS DV1625-NXL BUY 25S Box Divider Black 11 x 2 x 16 | AF3PYA 8APJ2 DV1625-NXL BUY 25S15 1/4"1 7/8"BlackLong Side-1/8"Plastic-€3.52
LEWISBINS DV17120-NXL BUY 25S Box Divider Black 17 x 11 x 22 | AF4DWR 8TKL6 DV17120-NXL BUY 25S15 3/4"11 3/8"BlackShort Side-1/8"Plastic-€19.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEWISBINS DV1625 Grey Long Divider 14.8 x 1.9 Inch Gray
€2.32 /unit