Flat Shipping

Flat Shipping at €24.99 + VAT

LEWISBINS DV0825 XL Divider, 7 Inch X 1 7/8 Inch | CR9JEH

LEWISBINS DV0825 XL Divider, 7 Inch X 1 7/8 Inch Size

Item: CR9JEH Model: DV0825 XLCross Ref: 8Y157
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDivider
ColorBlack
Divider DirectionShort Side
For Bin Width6 3/8", 6 1/2"
For Use With Mfr. Model NumberDC1025-XL, DC1035-XL, DC1050-XL
Height1 7/8"
Length7"
MaterialPlastic
Number Of Dividers1
Compatible Manufacturer Model NumberDC1025-XL, DC1035-XL, DC1050-XL
Overall Height1 7/8"
Overall Length7"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDivider DirectionHeightFor Bin WidthColorNumber Of DividersMaterialPrice
LEWISBINS DV1650 XL Divider, 15 1/4 Inch X 4 1/2 Inch | CR9JED DV1650 XLLong Side4 1/2"9 1/4"Black1Plastic€6.61
LEWISBINS DV1670 XL Divider, 15 1/4 Inch X 6 1/2 Inch | CR9JEE DV1670 XLLong Side6 1/2"9 1/4"Black1Plastic€8.93
LEWISBINS DV1750 XL Divider, 15 5/8 Inch X 4 1/2 Inch | CR9JEF DV1750 XLShort Side4 1/2"15 1/4"Black1Plastic€6.02
LEWISBINS DV2250 XL Divider, 20 5/8 Inch X 4 1/2 Inch | CR9JEG DV2250 XLLong Side4 1/2"15 1/4"Black1Plastic€8.17
LEWISBINS DV1025 XL Divider, 9 5/8 Inch X 1 7/8 Inch | CR9JEJ DV1025 XLLong Side1 7/8"6 3/8", 6 1/2"Black1Plastic€2.56
LEWISBINS DV1035 XL Divider, 9 5/8 Inch X 2 7/8 Inch | CR9JEK DV1035 XLLong Side2 7/8"6 3/8"Black1Plastic€3.01
LEWISBINS DV1050 XL Divider, 9 5/8 Inch X 4 3/8 Inch | CR9JEL DV1050 XLLong Side4 3/8"6 3/8"Black1Plastic€3.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEWISBINS DV0825 XL Divider, 7 Inch X 1 7/8 Inch Size
€2.31 /unit