LEWISBINS DC1025 Blue Divider Box 10-3/4 x 2-1/2 Inch Light Blue | AA2CYG 10E090

LEWISBINS DC1025 Blue Divider Box 10-3/4 x 2-1/2 Inch Light Blue

Item: AA2CYG Model: DC1025 BlueCross Ref: 10E090
In Stock

Get it by Friday, Jun 13

€7.73 /unit
This product can only be shipped in multiples of 24
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDivider Box
ColorBlue
Divider ColorGray
FinishRibbed, Smooth
Inside Height2 1/2"
Inside Length9 1/4"
Inside Width6 1/2"
Load Capacity40 lbs.
MaterialHDPE
No. Of Divider Slots Long5
No. Of Divider Slots Short7
Outside Height2 1/2"
Outside Length10 3/4"
Outside Width8 1/4"
Use Divider No.Mfr. No. DH1000, DV0825, DV1025
Volume0.07 cu. ft.
Esd ConductiveYes
Includes DividersNo
Includes LidNo
NestableNo
Number Of Dividers12
Number Of Long Divider Slots5
Number Of Short Divider Slots7
Overall Height2 1/2"
Overall Length10 3/4"
Overall Width8 1/4"
Storage Capacity0.1 cu. ft.

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)35.31
Ship length (cm)56.39
Ship width (cm)43.94
HS code3923100000
Country of OriginUS

Product Variants

ProductModelColorOutside LengthOutside WidthVolumeDivider ColorInside HeightNo. Of Divider Slots LongNo. Of Divider Slots ShortPrice
LEWISBINS DC1025 Grey Divider Box 10-3/4 x 8-1/4 x 2-1/2 Inch Gray | AA2CYF 10E089 DC1025 GreyGray10 3/4"8 1/4"0.07 cu. ft.Gray2 1/2"57€7.73
LEWISBINS DC1025 Red Divider Box 10-3/4 x 8-1/4 x 2-1/2 Inch Red | AA2CYH 10E092 DC1025 RedRed10 3/4"8 1/4"0.07 cu. ft.Gray2 1/2"57€7.73
LEWISBINS DC1025 Lt Blue Divider Box Container, 0.07 cu. ft. Volume, 2.5 Inch Height, Light Blue | CJ6UJN DC1025 Lt BlueLight Blue10 4/5"8.3"0.07 cu. ft.----€8.93
RFQ
LEWISBINS DC1025 Dark Blue Divider Box Container, 0.07 cu. ft. Volume, 2.5 Inch Height, Dark Blue | CJ6UJP DC1025 Dark BlueDark Blue10 4/5"8.3"0.07 cu. ft.----€8.93
RFQ
LEWISBINS DC1035 Grey Divider Box Container, 0.11 cu. ft. Volume, 3.5 Inch Height, Grey | CJ6UJR DC1035 GreyGrey10 4/5"8.3"0.11 cu. ft.----€9.18
RFQ
LEWISBINS DC1035 Lt Blue Divider Box Container, 0.11 cu. ft. Volume, 3.5 Inch Height, Light Blue | CJ6UJT DC1035 Lt BlueLight Blue10 4/5"8.3"0.11 cu. ft.----€9.18
RFQ
LEWISBINS DC1035 Red Divider Box Container, 0.11 cu. ft. Volume, 3.5 Inch Height, Red | CJ6UJU DC1035 RedRed10 4/5"8.3"0.11 cu. ft.----€9.18
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEWISBINS DC1025 Blue Divider Box 10-3/4 x 2-1/2 Inch Light Blue
€7.73 /unit