LEWISBINS DC1025 Red Divider Box 10-3/4 x 8-1/4 x 2-1/2 Inch Red | AA2CYH 10E092

LEWISBINS DC1025 Red Divider Box 10-3/4 x 8-1/4 x 2-1/2 Inch Red

Item: AA2CYH Model: DC1025 RedCross Ref: 10E092
In Stock

Get it by Thursday, Dec 25

€9.62
10% off
€8.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Divider Box
Color Red
Divider Color Gray, Purple
Esd Conductive Yes
Finish Ribbed, Smooth
Includes Dividers No
Includes Lid No
Inside Height 2 1/2"
Inside Length 9 1/4"
Inside Width 6 1/2"
Load Capacity 40 lbs.
Material Plastic
Nestable No
No. Of Divider Slots Long 5
No. Of Divider Slots Short 7
Number Of Dividers 12
Outside Length 10 3/4"
Outside Width 8 1/4"
Overall Height 2 1/2"
Overall Length 10 3/4"
Overall Width 8 1/4"
Storage Capacity 0.1 cu. ft.
Use Divider No. Mfr. No. DH1000, DV0825, DV1025
Volume 0.07 cu. ft.

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)35.31
Ship length (cm)56.64
Ship width (cm)44.2
HS code3923100000
Country of OriginUS

Product Variants

ProductModelColorOutside LengthOutside WidthVolumeStorage CapacityIncludes LidNestableNumber Of DividersPrice
LEWISBINS DC1025 Grey Divider Box 10-3/4 x 8-1/4 x 2-1/2 Inch Gray | AA2CYF 10E089 DC1025 GreyGray10 3/4"8 1/4"0.07 cu. ft.0.1 cu. ft.NoNo12€9.62
LEWISBINS DC1025 Blue Divider Box 10-3/4 x 2-1/2 Inch Light Blue | AA2CYG 10E090 DC1025 BlueBlue10 3/4"8 1/4"0.07 cu. ft.0.1 cu. ft.NoNo12€9.62
LEWISBINS DC1025 Lt Blue Divider Box Container, 0.07 cu. ft. Volume, 2.5 Inch Height, Light Blue | CJ6UJN DC1025 Lt BlueLight Blue10 4/5"8.3"0.07 cu. ft.----€8.93
RFQ
LEWISBINS DC1025 Dark Blue Divider Box Container, 0.07 cu. ft. Volume, 2.5 Inch Height, Dark Blue | CJ6UJP DC1025 Dark BlueDark Blue10 4/5"8.3"0.07 cu. ft.----€8.93
RFQ
LEWISBINS DC1035 Grey Divider Box Container, 0.11 cu. ft. Volume, 3.5 Inch Height, Grey | CJ6UJR DC1035 GreyGrey10 4/5"8.3"0.11 cu. ft.----€9.18
RFQ
LEWISBINS DC1035 Lt Blue Divider Box Container, 0.11 cu. ft. Volume, 3.5 Inch Height, Light Blue | CJ6UJT DC1035 Lt BlueLight Blue10 4/5"8.3"0.11 cu. ft.----€9.18
RFQ
LEWISBINS DC1035 Red Divider Box Container, 0.11 cu. ft. Volume, 3.5 Inch Height, Red | CJ6UJU DC1035 RedRed10 4/5"8.3"0.11 cu. ft.----€9.18
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEWISBINS DC1025 Red Divider Box 10-3/4 x 8-1/4 x 2-1/2 Inch Red
€9.62 /unit