Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LEWISBINS CDC2000-XL Esd Box Insert Cover Black | AF6NKW 19YX87

LEWISBINS CDC2000-XL Esd Box Insert Cover Black

Item: AF6NKW Model: CDC2000-XLCross Ref: 19YX87
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€14.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemESD Box Insert Cover
ColorBlack
MaterialConductive Polypropylene
No. Of Divider Slots Long0
No. Of Divider Slots Short0
Outside Length15 1/2"
Outside Width9 7/8"
StyleInsert Cover
Compatible Manufacturer Model NumberDC2025-XL, DC2035-XL, DC2050-XL, DC2060-XL, DC2070-XL, DC2080-XL
Number Of Insert Covers1
Overall Length15 1/2"
Overall Width10"
Surface ResistivityLess than 10 ohms/sq.

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)0.25
Ship length (cm)39.37
Ship width (cm)24.89
HS code3923500000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEWISBINS CDC2000-XL Esd Box Insert Cover Black
€14.36 /unit