Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 78072720441 Sanding Belt 2 Width x 60 Length Aluminium Oxide 180 Grit Pk10 | AF8HHR 26LW91

NORTON ABRASIVES 78072720441 Sanding Belt 2 Width x 60 Length Aluminium Oxide 180 Grit Pk10

Item: AF8HHR Model: 78072720441Cross Ref: 26LW91
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€96.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing MaterialCotton
Backing WeightX
Belt Joint TypeButt Joint
Coating CoverageClosed
ColorBrown
GradeFine
Grit180
Length60"
Width2"
Abrasive GradeFine
Belt Length60"
Belt Width2"
SeriesR228 Metalite

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)5.08
Ship length (cm)152.4
Ship width (cm)5.08
HS code6805100000
Country of OriginUS

Product Variants

ProductModelBacking MaterialGritAbrasive TypeAbrasive MaterialColorBacking WeightCoating CoverageBelt Joint TypePkg. Qty.Price
NORTON ABRASIVES 78072723246 Sanding Belt 2 Width x 48 Inch Length Grit 150 | AF7VCW 22PD83 78072723246Cotton150CoatedAluminum OxideBrownXClosedButt Joint1€8.59
NORTON ABRASIVES 78072702825 Sanding Belt 2 Width x 60 Inch Length Grit 320 | AF7VDD 22PD90 78072702825Cotton320CoatedAluminum OxideBrownX--1€6.33
NORTON ABRASIVES 78072765601 Sanding Belt 2 Width x 72 Inch Length Grit 220 | AF7VDM 22PD98 78072765601Cotton220CoatedAluminum OxideBrownXClosedButt Joint1€11.59
NORTON ABRASIVES 78072721308 Sanding Belt 2 Width x 72 Inch Length Grit 320 | AF7VDP 22PE01 78072721308Cotton320CoatedAluminum OxideBrownX--1€9.42
NORTON ABRASIVES 78072721570 Sanding Belt 2-1/2 Width x 60 Inch Length Grit 180 | AF7VED 22PE14 78072721570Cotton180CoatedAluminum OxideBrownX--1€8.59
NORTON ABRASIVES 78072721565 Sanding Belt 2-1/2 Width x 60 Inch Length Grit 220 | AF7VEE 22PE15 78072721565Cotton220CoatedAluminum OxideBrownX--1€8.59
NORTON ABRASIVES 78072763677 Sanding Belt 2 Width x 48 Length Aluminium Oxide 220 Grit Pk10 | AF8HHF 26LW80 78072763677Cotton220CoatedAluminum OxideBrownXClosedButt Joint10€81.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 78072720441 Sanding Belt 2 Width x 60 Length Aluminium Oxide 180 Grit Pk10
€96.37 /unit