Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LEVITON 5262-IGW Receptacle, Duplex, 5-15R, 125V AC, 15 A, 2 Poles, White, Screw Terminals, Isolated Ground | CR9HTR

LEVITON 5262-IGW Receptacle, Duplex, 5-15R, 125V AC, 15 A, 2 Poles, White, Screw Terminals, Isolated Ground

Item: CR9HTR Model: 5262-IGWCross Ref: 792TL9
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€38.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps15A
Body MaterialNylon
Connection OrientationStraight
Contact MaterialPhosphor Bronze
Cover TypeNo Cover
Depth1.11"
Face Plate Height2 3/4"
Face Plate Width1.41"
GfciNo
GradeFederal
GroundingIsolated Ground
Housing ColorWhite
Hp1/2 hp
IncludesStrap Material
Max. Operating Temp.60°C
Max. Wire Size10 AWG
Min. Operating Temp.-40°C
Min. Wire Size14 AWG
Mount Hole Center-to-center Height3 7/25"
Mounting Hardware IncludedYes
Mounting TypeFlush
Nema Receptacle ConfigurationNEMA 5-15R
Number Of Outlets2
Number Of Poles2
Number Of Wires3
PolarizedYes
Receptacle TypeDuplex
Voltage125V AC
Wire Connection LocationBack, Side
Wire Connection TypeScrew Terminals
Current Rating15A
Horsepower Rating1/2 hp
Housing MaterialNylon
Includes Mounting HardwareYes
Maximum Operating Temperature140°F
Maximum Wire Size10 AWG
Minimum Operating Temperature-40°F
Minimum Wire Size14 AWG
Mount TypeFlush
Nema Enclosure RatingNot Rated
Overall Depth1.1"
PhaseSingle
Signal & Power ProtectionIsolated Ground
StandardsANSI C73, CSA C22.2 NO. 42 FILE E152105, NEMA WD-6, UL 498 FILE E13399, UL FEDERAL SPECIFICATION WC-596 FILE E13399
Ul 94 Flammability RatingV-2
Voltage Rating125V AC
Wire Connection TypesScrew Terminals

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)10.31
Ship length (cm)2.84
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelReceptacle TypeWire Connection LocationHousing ColorGradeSurge ProtectionVoltageMounting TypeNema Receptacle ConfigurationPrice
LEVITON 16252-DIN Din Rail Receptacle, Decorator Duplex, 5-15R, 125VAC, 15 A, 2 Poles, Gray | CR9GYU 16252-DINDecorator DuplexBackGrayGeneral Use-125V ACFlushNEMA 5-15R€107.47
LEVITON 5279-CWP Flanged Receptacle, Single, 5-15R, 125 VAC, 15 A, 2 Poles, Gray, Screw Terminals | CR9GYX 5279-CWPSingleBackGrayFederalNo125V ACRecessedNEMA 5-15R€86.72
LEVITON 5280-B Receptacle, Decorator Duplex, 5-15R, 125V AC, 15 A, 2 Poles, Blue, Screw Terminals | CR9HPW 5280-BDecorator DuplexBack, SideBlueGeneral UseYes125V ACFlushNEMA 5-15R€79.44
LEVITON T5280-B Receptacle, Decorator Duplex, 5-15R, 125V AC, 15 A, 2 Poles, Blue, Screw Terminals | CR9HPX T5280-BDecorator DuplexBack, SideBlueGeneral UseYes125V ACFlushNEMA 5-15R€106.91
LEVITON 7280-B Receptacle, Decorator Duplex, 5-15R, 125V AC, 15 A, 2 Poles, Blue, Screw Terminals | CR9HPY 7280-BDecorator DuplexBack, SideBlueGeneral UseYes125V ACFlushNEMA 5-15R€113.99
LEVITON 16252-GY Receptacle, Decorator Duplex, 5-15R, 125V AC, 15 A, 2 Poles, Gray, Screw Terminals | CR9HPZ 16252-GYDecorator DuplexBack, SideGrayFederal-125V ACFlushNEMA 5-15R€11.30
LEVITON 7280-I Receptacle, Decorator Duplex, 5-15R, 125V AC, 15 A, 2 Poles, Ivory, Screw Terminals | CR9HQA 7280-IDecorator DuplexBack, SideIvoryGeneral UseYes125V ACFlushNEMA 5-15R€116.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEVITON 5262-IGW Receptacle, Duplex, 5-15R, 125V AC, 15 A, 2 Poles, White, Screw Terminals, Isolated Ground
€38.12 /unit