Flat Shipping

Flat Shipping at €24.99 + VAT

LEVITON 16252-GY Receptacle, Decorator Duplex, 5-15R, 125V AC, 15 A, 2 Poles, Gray, Screw Terminals | CR9HPZ

LEVITON 16252-GY Receptacle, Decorator Duplex, 5-15R, 125V AC, 15 A, 2 Poles, Gray, Screw Terminals

Item: CR9HPZ Model: 16252-GYCross Ref: 792T02
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.93 /unit
This product can only be shipped in multiples of 50
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps15A
Body MaterialPBT Polyester
Connection OrientationStraight
Contact MaterialPhosphor Bronze
Cover TypeNo Cover
Face Plate Height2.61"
Face Plate Width1.55"
GfciNo
GradeFederal
GroundingGrounded
Housing ColorGray
Hp1/2 hp
IncludesStrap Material
Max. Operating Temp.60°C
Max. Wire Size10 AWG
Min. Operating Temp.-40°C
Min. Wire Size14 AWG
Mounting Hardware IncludedYes
Mounting TypeFlush
Nema Receptacle ConfigurationNEMA 5-15R
Number Of Outlets2
Number Of Poles2
Number Of Wires3
PolarizedYes
Receptacle TypeDecorator Duplex
Voltage125V AC
Wire Connection LocationBack, Side
Wire Connection TypeScrew Terminals
Current Rating15A
Housing MaterialPBT Polyester
Includes Mounting HardwareYes
Mount TypeFlush
Nema Enclosure RatingNot Rated
PhaseSingle
StandardsANSI C73, CSA C22.2 NO. 42 FILE LR-406, CULUS NON-ANCE, ROHS COMPLIANT, UL 498 FEDERAL SPECIFICATION W-C-596 CSA C22.2 NO. 42, UL 498 FILE E13399
Voltage Rating125V AC
Wire Connection TypesScrew Terminals

Shipping Info:

Ship weight (kg) 0.0999
Ship height (cm)116.84
Ship length (cm)2.9
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelReceptacle TypeWire Connection LocationHousing ColorGradeSurge ProtectionVoltageMounting TypeNema Receptacle ConfigurationPrice
LEVITON 16252-DIN Din Rail Receptacle, Decorator Duplex, 5-15R, 125VAC, 15 A, 2 Poles, Gray | CR9GYU 16252-DINDecorator DuplexBackGrayGeneral Use-125V ACFlushNEMA 5-15R€107.47
LEVITON 5279-CWP Flanged Receptacle, Single, 5-15R, 125 VAC, 15 A, 2 Poles, Gray, Screw Terminals | CR9GYX 5279-CWPSingleBackGrayFederalNo125V ACRecessedNEMA 5-15R€86.72
LEVITON 5280-B Receptacle, Decorator Duplex, 5-15R, 125V AC, 15 A, 2 Poles, Blue, Screw Terminals | CR9HPW 5280-BDecorator DuplexBack, SideBlueGeneral UseYes125V ACFlushNEMA 5-15R€79.44
LEVITON T5280-B Receptacle, Decorator Duplex, 5-15R, 125V AC, 15 A, 2 Poles, Blue, Screw Terminals | CR9HPX T5280-BDecorator DuplexBack, SideBlueGeneral UseYes125V ACFlushNEMA 5-15R€106.91
LEVITON 7280-B Receptacle, Decorator Duplex, 5-15R, 125V AC, 15 A, 2 Poles, Blue, Screw Terminals | CR9HPY 7280-BDecorator DuplexBack, SideBlueGeneral UseYes125V ACFlushNEMA 5-15R€113.99
LEVITON 7280-I Receptacle, Decorator Duplex, 5-15R, 125V AC, 15 A, 2 Poles, Ivory, Screw Terminals | CR9HQA 7280-IDecorator DuplexBack, SideIvoryGeneral UseYes125V ACFlushNEMA 5-15R€116.35
LEVITON 16252-I Receptacle, Decorator Duplex, 5-15R, 125V AC, 15 A, 2 Poles, Ivory, Screw Terminals | CR9HQB 16252-IDecorator DuplexBack, SideIvoryFederal-125V ACFlushNEMA 5-15R€11.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEVITON 16252-GY Receptacle, Decorator Duplex, 5-15R, 125V AC, 15 A, 2 Poles, Gray, Screw Terminals
€17.93 /unit