Flat Shipping

Flat Shipping at €24.99 + VAT

LEVITON 25W34 WatertigHeight Locking Connector, L7-15R, 15 A, 277VAC, 2 Poles, Yellow | CR9GYP

LEVITON 25W34 WatertigHeight Locking Connector, L7-15R, 15 A, 277VAC, 2 Poles, Yellow

Item: CR9GYP Model: 25W34Cross Ref: 792T70
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€88.77 /unit
This product can only be shipped in multiples of 20
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Connector
Amps15A
Body MaterialSantoprene TPV
Cap TypePress On Cap
Connection OrientationStraight
Contact MaterialNickel Plated Brass
Face Dia.2.3"
For Maximum Cable Diameter0.687"
For Minimum Cable Diameter0.234"
GradeGeneral Use
GroundingGrounded
Housing ColorYellow
Insulation MaterialNylon
Ip RatingIP66, IP67, IP69K
Length4 1/5"
Max. Operating Temp.60°C
Max. Wire Size10 AWG
Midget LockingNo
Min. Operating Temp.-40°C
Min. Wire Size18 AWG
Nema Enclosure RatingNEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Nema Receptacle ConfigurationNEMA L7-15R
Number Of Poles2
Number Of Wires3
Outside Dia.1 7/25"
PolarizedYes
Resistance PropertiesWatertight
ShroudedYes
Voltage277V AC
Wire Connection TypeScrew Terminals
Wiring StyleStandard
Current Rating15A
Face Diameter2.3"
Housing MaterialSantoprene TPV
MarketIndustrial
Outside Diameter1.28"
Overall Length4.2"
PhaseSingle
StandardsANSI C73, CSA C22.2 NO. 42 FILE LR-406, NEMA WD-6, NOM 057 CERTIFIED, UL 498
Voltage Rating277V AC

Shipping Info:

Ship weight (kg) 1.7325
Ship height (cm)2.54
Ship length (cm)10.67
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelNumber Of PolesNumber Of WiresIp RatingAmpsGroundingMax. Wire SizeMin. Wire SizeNema Receptacle ConfigurationPrice
LEVITON 25W04 WatertigHeight Locking Connector, L1-15R, 15 A, 125VAC, 2 Poles, Yellow, Shrouded | CR9GYH 25W0422IP66, IP67, IP69K15ANon Grounded10 AWG18 AWGNEMA L1-15R€61.64
LEVITON 27W81 WatertigHeight Locking Connector, L21-20R, 20 A, 120/208VAC, 4 Poles, Yellow | CR9GYJ 27W8145IP6720AGrounded10 AWG16 AWGNEMA L21-20R€145.76
LEVITON 29W81 WatertigHeight Locking Connector, L21-30R, 30 A, 120/208VAC, 4 Poles, Yellow | CR9GYK 29W8145IP69K30AGrounded8 AWG12 AWGNEMA L21-30R€175.97
LEVITON 27W07 WatertigHeight Locking Connector, L2-20R, 20 A, 250VAC, 2 Poles, Yellow, Shrouded | CR9GYL 27W0722IP66, IP67, IP69K20ANon Grounded10 AWG16 AWGNEMA L2-20R€81.00
LEVITON 27W82 WatertigHeight Locking Connector, L22-20R, 20 A, 277/480VAC, 4 Poles, Yellow | CR9GYM 27W8245IP69K20AGrounded10 AWG16 AWGNEMA L22-20R€236.57
LEVITON 25W47 WatertigHeight Locking Connector, L5-15R, 15 A, 125VAC, 2 Poles, Yellow | CR9GYN 25W4723IP66, IP67, IP69K15AGrounded10 AWG18 AWGNEMA L5-15R€54.92
LEVITON 29W82 WatertigHeight Locking Connector, L22-30R, 30 A, 277/480VAC, 4 Poles, Yellow | CR9JDY 29W8245IP6730AGrounded8 AWG12 AWGNEMA L22-30R€302.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEVITON 25W34 WatertigHeight Locking Connector, L7-15R, 15 A, 277VAC, 2 Poles, Yellow
€88.77 /unit