BALDOR / DODGE H8C21S02081G-10G In Line Concentric Reducer | AY4XKX

BALDOR / DODGE H8C21S02081G-10G In Line Concentric Reducer

Item: AY4XKX Model: H8C21S02081G-10G
In Stock

Get it by Tuesday, Jun 10

€4,667.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Gear Ratio20.810
Input Power19.84 hp
Mfr. SeriesQUANTIS GOLD
Motor Mounting TypeNEMA 210
Mounting PositionA1
Output Torque14,870.00 in lb
Shaft Size2.125"
SizeQUA88

Shipping Info:

Ship weight (kg) 180.9
Ship height (cm)13.28
Ship length (cm)20.83
Ship width (cm)16.38
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE H8C21S02081G-10G In Line Concentric Reducer
€4,667.22 /unit