LEONARD VALVE TM-820B-LF-DT-RF Mixing Valve Lead Free Bronze 58 Gpm | AF8XUP 29JA81

LEONARD VALVE TM-820B-LF-DT-RF Mixing Valve Lead Free Bronze 58 Gpm

Item: AF8XUP Model: TM-820B-LF-DT-RFCross Ref: 29JA81
In Stock

Get it by Tuesday, Jun 17

€5,043.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMixing Valve
Body MaterialBronze
Cold Inlet Temp.+40°F to +85°F
Flow Rate58 GPM
For Use WithDomestic Hot Water Applications
Hot Inlet Temp.+120°F to +200°F
IncludesCheck Stop, Wall Support
Inlet Size1"
Max. Pressure125 psi
Outlet Size1 1/4"
Outlet TypeNPT
Overall Height23"
Overall Width10"
Temp. Range+60°F to +200°F
Connection TypeNPT x NPT
Includes Temperature GaugeTemperature Gauge Included
Inlet (cold) Temperature Range40°F to 85°F
Inlet (hot) Temperature Range120°F to 200°F
Inlet Connection Size1"
Max. Operating Pressure125 psi
Outlet Connection Size1 1/4"
Outlet Temperature Range60°F to 200°F
Seal MaterialNBR
StandardsASSE 1017
Valve TypeThermostatic

Shipping Info:

Ship weight (kg) 13.455
Ship height (cm)25.4
Ship length (cm)76.2
Ship width (cm)55.88
HS code8481809015

Product Variants

ProductModelFlow RateInlet SizeOutlet SizeOutlet TypeTemp. RangeOverall WidthOverall HeightInlet TypePrice
LEONARD VALVE LV-984-LF-RF Mixing Valve, Lead Free Bronze, 1-1/4" Inlet Size, 125 PSI | AF8XRP 29JA75 LV-984-LF-RF97 GPM1 1/4"1 1/2"NPT+90°F to +135°F8"6"-€2,275.47
LEONARD VALVE TM-26-LF-RF Mixing Valve Lead Free Bronze 15 Gpm | AF8XRQ 29JA78 TM-26-LF-RF15 GPM3/4"3/4"Sweat+60°F to +200°F7"4"Sweat€1,354.26
LEONARD VALVE TM-420B-LF-DT-RF Mixing Valve Lead Free Bronze 30 Gpm | AF8XRR 29JA79 TM-420B-LF-DT-RF30 GPM3/4"1"NPT+60°F to +200°F10"21 3/4"-€3,160.40
LEONARD VALVE XL-32-LF-RF Mixing Valve Lead Free Bronze 22 Gpm | AF8XUG 29JA68 XL-32-LF-RF22 GPM3/4"3/4"NPT+90°F to +140°F6"3"-€2,583.80
LEONARD VALVE XL-82-LF-RF Mixing Valve Lead Free Bronze 39 Gpm | AF8XUH 29JA69 XL-82-LF-RF39 GPM1"1 1/4"NPT+90°F to +140°F6"3"-€3,614.47
LEONARD VALVE XL-150-LF-RF Mixing Valve Lead Free Bronze 86 Gpm | AF8XUJ 29JA70 XL-150-LF-RF86 GPM1 1/4"1 1/2"NPT+90°F to +135°F8"6"-€3,838.19
LEONARD VALVE XL-200-SW-LF Mixing Valve Lead Free Bronze 135 Gpm | AF8XUK 29JA71 XL-200-SW-LF135 GPM2"2"Sweat+90°F to +135°F9 3/8"8"Sweat€4,678.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEONARD VALVE TM-820B-LF-DT-RF Mixing Valve Lead Free Bronze 58 Gpm
€5,043.04 /unit