Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO WO-3/4X13/16 Non-sparking Open End Wrench 3/4 x 13/16 | AD9GCC 4RPD6

AMPCO METAL WO-3/4X13/16 Non-sparking Open End Wrench 3/4 x 13/16

Item: AD9GCC Model: WO-3/4X13/16Cross Ref: 4RPD6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€98.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Open End Wrench
FinishNatural
Head Angle15°
MaterialAluminum, Bronze
Overall Length8"
Sae Or MetricSAE
Corrosion ResistantYes
Handle ColorSilver
Handle TypeOne Piece
Head Offset Angle15°
Head Size3/4", 13/16"
Head TypeStandard
InsulatedNo
Measurement TypeSAE
Non-magneticYes
NonsparkingYes
Opening Angle (deg.)15°
Opening TypeRounded
RatchetingNo
ReversingNo
Single End/double EndDouble End
StandardsFM APPROVED
Tether StyleTether Capable
Weight0.5 lbs.
Wrench Length StyleStandard
Wrench ShapeStraight

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)1.27
Ship length (cm)20.32
Ship width (cm)5.08
HS code8204110030
Country of OriginUS

Product Variants

ProductModelOverall LengthMaterialHead SizeFinishSae Or MetricPrice
AMPCO WO-1-1/4X1-7/16 Double Oe Wrench Non-sparking 1-1/4 x 1-7/16 In | AD6MJW 46C097 WO-1-1/4X1-7/1614 3/8"Nickel Aluminum Bronze1 1/4" x 1 7/16"NaturalSAE€185.98
AMPCO WO-1-5/16X1-1/2 Double Oe Wrench Non-sparking 1-5/16 x 1-1/2 In | AD6MJX 46C098 WO-1-5/16X1-1/214 3/8"Nickel Aluminum Bronze1 5/16" x 1 1/2"NaturalSAE€217.50
AMPCO WO-1/4X5/16 Non-sparking Open End Wrench 1/4 x 5/16 Inch | AD9GBU 4RPC7 WO-1/4X5/165"Aluminum, Bronze-NaturalSAE€62.55
AMPCO WO-5/16X11/32 Non-sparking Open End Wrench 5/16 x 11/32 | AD9GBV 4RPC8 WO-5/16X11/325"Aluminum, Bronze-NaturalSAE€62.58
AMPCO WO-3/8X7/16 Non-sparking Open End Wrench 3/8 x 7/16 Inch | AD9GBW 4RPC9 WO-3/8X7/165"Aluminum Bronze-NaturalSAE€64.48
AMPCO WO-7/16X1/2 Non-sparking Open End Wrench 7/16 x 1/2 Inch | AD9GBX 4RPD1 WO-7/16X1/25"Aluminum, Bronze-NaturalSAE€60.37
AMPCO WO-1/2X5/8 Non-sparking Open End Wrench 1/2 x 5/8 Inch | AD9GBY 4RPD2 WO-1/2X5/85 3/4"Aluminum Bronze-NaturalSAE€75.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL WO-3/4X13/16 Non-sparking Open End Wrench 3/4 x 13/16
€98.00 /unit