Flat Shipping

Flat Shipping at €24.99 + VAT

LENOX 1793093 Band Saw Blade 1 Feet 2-1/2 Inch Length | AB6LVA 21Y513

LENOX TOOLS 1793093 Band Saw Blade 1 Feet 2-1/2 Inch Length

Item: AB6LVA Model: 1793093Cross Ref: 21Y513
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€148.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
ClassClassic Pro
MaterialBimetal
Teeth Per Inch4/6
Thickness0.042"
Tooth TypeVariable
Width1 1/4"
Blade Length174"
Blade MaterialBi Metal
Blade SeriesSeries Classic Pro
Blade Thickness0.042"
Blade Width1 1/4"
Cutting Edge StyleVariable
For Material Thickness1/4" to 3/4"
For Material Width3/4" to 2"
For Use With Saw TypeBand Saws
Materials CutAlloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Primary Material ApplicationGeneral Purpose Metal Cutting
Tip MaterialBi Metal
Use CaseProduction

Shipping Info:

Ship weight (kg) 1.62
Ship height (cm)3.18
Ship length (cm)68.58
Ship width (cm)68.58
HS code8202200030
Country of OriginUS

Product Variants

ProductModelTeeth Per InchClassMaterialPrice
LENOX 1792831 Band Saw Blade 1 Feet 1 Inch Length 1 Inch Width | AB6LUT 21Y506 17928313/4Classic ProBimetal€109.24
LENOX 1792834 Band Saw Blade 1 Feet 1-1/2 Inch Length | AB6LUU 21Y507 17928343/4Classic ProBimetal€108.46
LENOX 1792990 Band Saw Blade 1 Feet 1-1/2 Inch Length | AB6LUV 21Y508 17929903/4Classic ProBimetal€134.05
LENOX 1793038 Band Saw Blade 1 Feet 2-1/2 Inch Length | AB6LUW 21Y509 17930382/3Classic ProBimetal€139.20
LENOX 1792737 Band Saw Blade 13 Feet 6 Inch Length | AB6LUX 21Y510 17927375/8Classic ProBimetal€108.46
LENOX 1792746 Band Saw Blade 1 Feet 2-1/2 Inch Length | AB6LUY 21Y511 17927465/8Classic ProBimetal€115.76
LENOX 1792874 Band Saw Blade 13 Feet 6 Inch Length | AB6LUZ 21Y512 17928744/6Classic ProBimetal€108.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LENOX TOOLS 1793093 Band Saw Blade 1 Feet 2-1/2 Inch Length
€148.86 /unit