Flat Shipping

Flat Shipping at €24.99 + VAT

LENOX 1792990 Band Saw Blade 1 Feet 1-1/2 Inch Length | AB6LUV 21Y508

LENOX TOOLS 1792990 Band Saw Blade 1 Feet 1-1/2 Inch Length

Item: AB6LUV Model: 1792990Cross Ref: 21Y508
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€143.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
ClassClassic Pro
MaterialBimetal
Teeth Per Inch3/4
Thickness0.042"
Tooth TypeVariable
Width1 1/4"
Blade Length160"
Blade MaterialBi Metal
Blade SeriesSeries Classic Pro
Blade Thickness0.042"
Blade Width1 1/4"
Cutting Edge StyleVariable
For Material Thickness1/2" to 1"
For Material Width2" to 5"
For Use With Saw TypeBand Saws
Tip MaterialBi Metal
Use CaseProduction

Shipping Info:

Ship weight (kg) 1.4175
Ship height (cm)3.18
Ship length (cm)68.58
Ship width (cm)68.58
HS code8202200030
Country of OriginUS

Product Variants

ProductModelTeeth Per InchClassMaterialPrice
LENOX 1792831 Band Saw Blade 1 Feet 1 Inch Length 1 Inch Width | AB6LUT 21Y506 17928313/4Classic ProBimetal€109.24
LENOX 1792834 Band Saw Blade 1 Feet 1-1/2 Inch Length | AB6LUU 21Y507 17928343/4Classic ProBimetal€108.46
LENOX 1793038 Band Saw Blade 1 Feet 2-1/2 Inch Length | AB6LUW 21Y509 17930382/3Classic ProBimetal€139.20
LENOX 1792737 Band Saw Blade 13 Feet 6 Inch Length | AB6LUX 21Y510 17927375/8Classic ProBimetal€108.46
LENOX 1792746 Band Saw Blade 1 Feet 2-1/2 Inch Length | AB6LUY 21Y511 17927465/8Classic ProBimetal€115.76
LENOX 1792874 Band Saw Blade 13 Feet 6 Inch Length | AB6LUZ 21Y512 17928744/6Classic ProBimetal€108.46
LENOX 1793093 Band Saw Blade 1 Feet 2-1/2 Inch Length | AB6LVA 21Y513 17930934/6Classic ProBimetal€139.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LENOX TOOLS 1792990 Band Saw Blade 1 Feet 1-1/2 Inch Length
€143.12 /unit