Item | Union |
Application | Food Processing, Harsh Detergents, Non-Potable Water, Oils, Steam |
Color | Silver |
Compatible Tube Hardness | 95 Shore A |
Compatible Tube Material | Copper, Fluoropolymer, Polyethylene, Polyurethane, Nylon, Stainless Steel |
Finish | Nickel Plated |
Fitting Material | Brass |
Fitting Side A Connection Type | Push To Connect |
Fitting Side A Tube Outer Diameter | 1/4" |
Fitting Side B Connection Type | Push To Connect |
Fitting Side B Tube Outer Diameter | 1/4" |
Length | 1.438" |
Max. Operating Temp. | 302°F |
Max. Pressure | 435 psi |
Min. Operating Temp. | 13°F |
Release Ring Material | FKM |
Resistance Properties | Abrasion Resistant, Chemical Resistant, Corrosion Resistant |
Specific Fitting Shape | Straight Connector |
System Of Measurement | Imperial |
Vacuum Pressure | 28 in. hg |
Finish/coating | Nickel Plated |
Includes Pre-applied Thread Sealant | No |
Maximum Operating Pressure | 435 psi |
Maximum Operating Temperature | 302°F |
Minimum Operating Temperature | 13°F |
Overall Length | 1 7/16" |
Standards | 2011/65/EC, ASTM B733-04, DI: 2002/95/EC (ROHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, RG: 1907/2006 (REACH), RG: 1935/2004/EC, RG: 21CFR (FDA APPROVED), UL 94 V-0, USDA NSF H1: GREASE |
Vacuum Rating | 28 in. hg |