Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 3175 04 10 Male Connector, Push-to-Connect x MBSPT, 1/8 Inch Pipe Size, 10Pk | CJ2TZW

LEGRIS 3175 04 10 Male Connector, Push-to-Connect x MBSPT, 1/8 Inch Pipe Size, 10Pk

Item: CJ2TZW Model: 3175 04 10Cross Ref: 4GXF2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.10 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Connector
ApplicationAir, Cutting Fluids, Inert Gases, Vacuum
ColorBlack
Compatible Tube Hardness95 Shore A
Compatible Tube MaterialFluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Fitting MaterialNylon
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter5/32"
Fitting Side B Connection TypeMBSPT
Fitting Side B Pipe Size1/8"
Fitting Thread Size1/8"
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure290 psi
Maximum Operating Temperature175°F
Minimum Operating Temperature4°F
Overall Length3/8"
Release TypeButton
Resistance PropertiesChemical Resistant, Corrosion Resistant
Specific Fitting ShapeStraight Adapter
Standards2011/65/EC, DI: 1907/2006 (REACH), DI: 2002/95/EC (ROHS), DI: 97/23/EC (PED), ISO 14743
System Of MeasurementImperial
Vacuum Rating28 in. hg

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)0.95
Ship length (cm)5.08
Ship width (cm)1.27
Country of OriginMX

Product Variants

ProductModelTemp. RangeTube SizeConnection TypeMax. PressureColorMax. Operating Temp.Min. Operating Temp.Fitting MaterialPkg. Qty.Price
LEGRIS 3675 12 13 Male Connector Tube x BSPP 1/4 Inch x 20mm | AA8GDC 18E446 3675 12 13-4°F to +302°F12 mmTube x BSPT290 psi----1€14.56
LEGRIS 3101 04 10 Male Connector 4mm Outer Diameter 290 PSI - PK10 | AB2WUT 1PEN3 3101 04 10-4°F to +175°F4 mmTube x MNPT290 psi----10€74.04
LEGRIS 3101 08 13 Male Connector 8mm Outer Diameter 290 PSI - PK10 | AB2WUV 1PEN8 3101 08 13-4°F to +175°F8 mmTube x MNPT290 psi----10€122.44
LEGRIS 3101 10 13 Male Connector 10mm Outer Diameter 290 PSI - Pack of 10 | AB2WUW 1PEP1 3101 10 13-4°F to +175°F10 mmTube x MNPT290 psi----10€196.19
LEGRIS 3675 08 13 Male Connector Tube x BSPT 8mm x 1/4 Inch | AD3JWR 3ZNU7 3675 08 13-4°F to +302°F8 mmTube x BSPT290 psi----1€13.46
LEGRIS 3175 08 10 Male Connector Tube 8mm Pipe 1/8" - PK10 | AD7WTT 4GWH9 3175 08 10-4°F to +175°F8 mmTube x Male BSPT290 psiBlack---10€116.45
LEGRIS 3175 12 21 Male Connector Tube 12mm Pipe 1/2" - PK10 | AD7WTW 4GWJ5 3175 12 21-4°F to +175°F12 mmTube x Male BSPT290 psiBlack---10€189.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 3175 04 10 Male Connector, Push-to-Connect x MBSPT, 1/8 Inch Pipe Size, 10Pk
€81.10 /pack