Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LEGRIS 3101 10 13 Male Connector 10mm Outer Diameter 290 PSI - Pack of 10 | AB2WUW 1PEP1

LEGRIS 3101 10 13 Male Connector 10mm Outer Diameter 290 PSI - Pack of 10

Item: AB2WUW Model: 3101 10 13Cross Ref: 1PEP1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€245.72 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Connector
Basic MaterialMetal
Body FinishNickel Plated
Body MaterialBrass
Connection TypeTube x MNPT
Hex Size16 mm
Max. Pressure290 psi
Pipe Size1/4"
Temp. Range-4°F to +175°F
Tube Size10 mm
ApplicationAir, Cutting Fluids, Inert Gases, Vacuum
ColorBlack
Fitting MaterialNylon
Fitting Side A Tube Outer Diameter10 mm
Fitting Side B Connection TypeMBSPP
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure290 psi
Overall Length23 mm
Release TypeButton
Specific Fitting ShapeStraight Adapter
Standards2011/65/EC, DI: 1907/2006 (REACH), DI: 2002/95/EC (ROHS), DI: 97/23/EC (PED), ISO 14743
Vacuum Rating28 in. hg

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.3
Ship length (cm)5.08
Ship width (cm)1.27
HS code7419995010
Country of OriginFR

Product Variants

ProductModelTemp. RangeTube SizeConnection TypeMax. PressureColorMax. Operating Temp.Min. Operating Temp.Fitting MaterialPkg. Qty.Price
LEGRIS 3675 12 13 Male Connector Tube x BSPP 1/4 Inch x 20mm | AA8GDC 18E446 3675 12 13-4°F to +302°F12 mmTube x BSPT290 psi----1€14.56
LEGRIS 3101 04 10 Male Connector 4mm Outer Diameter 290 PSI - PK10 | AB2WUT 1PEN3 3101 04 10-4°F to +175°F4 mmTube x MNPT290 psi----10€74.04
LEGRIS 3101 08 13 Male Connector 8mm Outer Diameter 290 PSI - PK10 | AB2WUV 1PEN8 3101 08 13-4°F to +175°F8 mmTube x MNPT290 psi----10€122.44
LEGRIS 3675 08 13 Male Connector Tube x BSPT 8mm x 1/4 Inch | AD3JWR 3ZNU7 3675 08 13-4°F to +302°F8 mmTube x BSPT290 psi----1€13.46
LEGRIS 3175 08 10 Male Connector Tube 8mm Pipe 1/8" - PK10 | AD7WTT 4GWH9 3175 08 10-4°F to +175°F8 mmTube x Male BSPT290 psiBlack---10€116.45
LEGRIS 3175 12 21 Male Connector Tube 12mm Pipe 1/2" - PK10 | AD7WTW 4GWJ5 3175 12 21-4°F to +175°F12 mmTube x Male BSPT290 psiBlack---10€189.17
LEGRIS 3175 14 17 Male Connector Tube 14mm Pipe 3/8" - PK10 | AD7WTX 4GWJ6 3175 14 17-4°F to +175°F14 mmTube x Male BSPT290 psiBlack---10€183.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 3101 10 13 Male Connector 10mm Outer Diameter 290 PSI - Pack of 10
€245.72 /pack