Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LEGRIS 3675 08 13 Male Connector Tube x BSPT 8mm x 1/4 Inch | AD3JWR 3ZNU7

LEGRIS 3675 08 13 Male Connector Tube x BSPT 8mm x 1/4 Inch

Item: AD3JWR Model: 3675 08 13Cross Ref: 3ZNU7
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€16.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Connector
Basic MaterialMetal
Body FinishNickel Plated
Body MaterialBrass
Connection TypeTube x BSPT
Gasket MaterialFKM
Hex Size15 mm
Max. Pressure290 psi
Pipe Size1/4"
Temp. Range-4°F to +302°F
Tube Size8 mm
ApplicationFood Processing, Harsh Detergents, Non-Potable Water, Oils, Steam
ColorSilver
Finish/coatingNickel Plated
Fitting MaterialBrass
Fitting Side A Tube Outer Diameter8 mm
Fitting Side B Connection TypeMBSPT
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure435 psi
Overall Length18 mm
Release Ring MaterialFKM
Specific Fitting ShapeStraight Adapter
Standards2011/65/EC, ASTM B733-04, DI: 2002/95/EC (ROHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, RG: 1907/2006 (REACH), RG: 1935/2004/EC, RG: 21CFR (FDA APPROVED), UL 94 V-0, USDA NSF H1: GREASE
Vacuum Rating28 in. hg

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.8
Ship length (cm)5.08
Ship width (cm)1.27
HS code7419995010
Country of OriginES

Product Variants

ProductModelTemp. RangeTube SizeConnection TypeMax. PressureColorMax. Operating Temp.Min. Operating Temp.Fitting MaterialPkg. Qty.Price
LEGRIS 3675 12 13 Male Connector Tube x BSPP 1/4 Inch x 20mm | AA8GDC 18E446 3675 12 13-4°F to +302°F12 mmTube x BSPT290 psi----1€14.56
LEGRIS 3101 04 10 Male Connector 4mm Outer Diameter 290 PSI - PK10 | AB2WUT 1PEN3 3101 04 10-4°F to +175°F4 mmTube x MNPT290 psi----10€74.04
LEGRIS 3101 08 13 Male Connector 8mm Outer Diameter 290 PSI - PK10 | AB2WUV 1PEN8 3101 08 13-4°F to +175°F8 mmTube x MNPT290 psi----10€122.44
LEGRIS 3101 10 13 Male Connector 10mm Outer Diameter 290 PSI - Pack of 10 | AB2WUW 1PEP1 3101 10 13-4°F to +175°F10 mmTube x MNPT290 psi----10€196.19
LEGRIS 3175 08 10 Male Connector Tube 8mm Pipe 1/8" - PK10 | AD7WTT 4GWH9 3175 08 10-4°F to +175°F8 mmTube x Male BSPT290 psiBlack---10€116.45
LEGRIS 3175 12 21 Male Connector Tube 12mm Pipe 1/2" - PK10 | AD7WTW 4GWJ5 3175 12 21-4°F to +175°F12 mmTube x Male BSPT290 psiBlack---10€189.17
LEGRIS 3175 14 17 Male Connector Tube 14mm Pipe 3/8" - PK10 | AD7WTX 4GWJ6 3175 14 17-4°F to +175°F14 mmTube x Male BSPT290 psiBlack---10€183.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 3675 08 13 Male Connector Tube x BSPT 8mm x 1/4 Inch
€16.20 /unit