Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 0928 00 21 Male x Female Branch Tee, Nickel-Plated Brass | CR8PYJ

LEGRIS 0928 00 21 Male x Female Branch Tee, Nickel-Plated Brass

Item: CR8PYJ Model: 0928 00 21Cross Ref: 60XL83
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.36 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Branch Tee
ApplicationAir, Non-Potable Water
Basic Fitting ShapeTEE
FinishNickel Plated
Fitting MaterialBrass
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size1/2"
Fitting Side A TypeBSPT
Fitting Side B GenderMale
Fitting Side B Nominal Pipe Size1/2"
Fitting Side B TypeBSPT
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size1/2"
Fitting Side C TypeBSPP
Includes Pre-applied Thread SealantNo
Includes SealNo
Low Lead Compliance LevelNot Compliant
Max. Operating Pressure870 psi
Max. Steam Pressure870 psi
Overall Length2.438"
Pipe Fitting MaterialBrass
Finish/coatingNickel Plated
Maximum Operating Pressure870 psi
Specific Fitting ShapeMale x Female Branch Tee

Shipping Info:

Ship weight (kg) 0.864
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureOverall LengthFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypeFitting Side A GenderFitting Side B GenderPrice
LEGRIS 0158 21 21 Branch Tee, Brass, 1/2 Inch X 1/2 Inch X 1/2 Inch Fitting Pipe Size | CR8PXW 0158 21 211000 psi2.812"1/2"BSPP1/2"BSPPFemaleFemale€77.16
LEGRIS 0158 13 13 Branch Tee, Brass, 1/4 Inch X 1/4 Inch X 1/4 Inch Fitting Pipe Size | CR8PXX 0158 13 131000 psi2"1/4"BSPP1/4"BSPPFemaleFemale€27.25
LEGRIS 0158 10 10 Branch Tee, Brass, 1/8 Inch X 1/8 Inch X 1/8 Inch Fitting Pipe Size | CR8PXY 0158 10 101000 psi1.688"1/8"BSPP1/8"BSPPFemaleFemale€30.47
LEGRIS 0158 27 27 Branch Tee, Brass, 3/4 Inch X 3/4 Inch X 3/4 Inch Fitting Pipe Size | CR8PXZ 0158 27 271000 psi3.438"3/4"BSPP3/4"BSPPFemaleFemale€133.76
LEGRIS 0158 17 17 Branch Tee, Brass, 3/8 Inch X 3/8 Inch X 3/8 Inch Fitting Pipe Size | CR8PYA 0158 17 171000 psi3.562"3/8"BSPP3/8"BSPPFemaleFemale€32.96
LEGRIS 0916 00 17 Female x Male Branch Tee, Nickel-Plated Brass | CR8PYB 0916 00 17870 psi2"3/8"BSPP3/8"BSPPFemaleFemale€22.52
LEGRIS 0916 00 10 Female x Male Branch Tee, Nickel-Plated Brass | CR8PYC 0916 00 10870 psi1 5/8"1/8"BSPP1/8"BSPPFemaleFemale€15.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 0928 00 21 Male x Female Branch Tee, Nickel-Plated Brass
€22.36 /unit