Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 0158 27 27 Branch Tee, Brass, 3/4 Inch X 3/4 Inch X 3/4 Inch Fitting Pipe Size | CR8PXZ

LEGRIS 0158 27 27 Branch Tee, Brass, 3/4 Inch x 3/4 Inch x 3/4 Inch Pipe

Item: CR8PXZ Model: 0158 27 27Cross Ref: 60XJ36
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€143.86 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBranch Tee
ApplicationAir, Non-Potable Water
Basic Fitting ShapeTEE
Fitting MaterialBrass
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3/4"
Fitting Side A TypeBSPP
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size3/4"
Fitting Side B TypeBSPP
Fitting Side C GenderMale
Fitting Side C Nominal Pipe Size3/4"
Fitting Side C TypeBSPT
GradeGrade C37700
Includes Pre-applied Thread SealantNo
Includes SealNo
Low Lead Compliance LevelNot Compliant
Max. Operating Pressure1000 psi
Max. Steam Pressure1000 psi
Overall Length3.438"
Pipe Fitting MaterialBrass
Specific Fitting ShapeBranch Tee
Material GradeC37700
Maximum Operating Pressure1000 psi

Shipping Info:

Ship weight (kg) 1.5876
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureOverall LengthFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypeFitting Side A GenderFitting Side B GenderPrice
LEGRIS 0158 21 21 Branch Tee, Brass, 1/2 Inch X 1/2 Inch X 1/2 Inch Fitting Pipe Size | CR8PXW 0158 21 211000 psi2.812"1/2"BSPP1/2"BSPPFemaleFemale€77.16
LEGRIS 0158 13 13 Branch Tee, Brass, 1/4 Inch X 1/4 Inch X 1/4 Inch Fitting Pipe Size | CR8PXX 0158 13 131000 psi2"1/4"BSPP1/4"BSPPFemaleFemale€27.25
LEGRIS 0158 10 10 Branch Tee, Brass, 1/8 Inch X 1/8 Inch X 1/8 Inch Fitting Pipe Size | CR8PXY 0158 10 101000 psi1.688"1/8"BSPP1/8"BSPPFemaleFemale€30.47
LEGRIS 0158 17 17 Branch Tee, Brass, 3/8 Inch X 3/8 Inch X 3/8 Inch Fitting Pipe Size | CR8PYA 0158 17 171000 psi3.562"3/8"BSPP3/8"BSPPFemaleFemale€32.96
LEGRIS 0916 00 17 Female x Male Branch Tee, Nickel-Plated Brass | CR8PYB 0916 00 17870 psi2"3/8"BSPP3/8"BSPPFemaleFemale€22.52
LEGRIS 0916 00 10 Female x Male Branch Tee, Nickel-Plated Brass | CR8PYC 0916 00 10870 psi1 5/8"1/8"BSPP1/8"BSPPFemaleFemale€15.76
LEGRIS 0916 00 27 Female x Male Branch Tee, Nickel-Plated Brass | CR8PYD 0916 00 27870 psi2.812"3/4"BSPP3/4"BSPPFemaleFemale€32.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 0158 27 27 Branch Tee, Brass, 3/4 Inch x 3/4 Inch x 3/4 Inch Pipe
€143.86 /unit