Flat Shipping

Flat Shipping at €24.99 + VAT

LEESON M1135040.00 AC Gearmotor, Right Angle, TENV, 250 RPM, 25 in-lb | CR8PMD

LEESON M1135040.00 CM34D25NZ8C Right Angle Gearmotor, 0.13 HP, 90V, 250 RPM

Item: CR8PMD Model: M1135040.00Cross Ref: 36X635 / CM34D25NZ8C
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,215.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAC Gearmotor
Bearing TypePermanently Lubricated
Duty RatingContinuous
Enclosure TypeTotally Enclosed Nonventilated
FeaturesOutput Shaft Is Field Interchangeable From Left Hand To Right Hand Style By Re-Assembly
Full Load Amps1.4A
Gear Ratio10:1
Housing MaterialAluminum
Input Hp13/100 hp
Keyway Depth0.188"
Keyway Length1 1/4"
Keyway TypeSquare
Keyway Width0.187"
LubricationSemi-Fluid Grease
Max. Ambient Temp.104°F
Max. Torque25 lbs.-in.
Motor Frame Designation34
Mounting TypeSpecial
Nameplate Rpm250 RPM
Nameplate Rpm Range201-250 RPM
Operating Voltage90V AC
Output Shaft Dia.5/8"
Output Shaft Length1.812"
Overall Height6.61"
Overall Length10 16/25"
Overall Width4.09"
RotationCW/CCW
Service Factor1
Shaft OrientationRight Angle
Thermal ProtectionNone
Voltage90V AC

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)16.99
Ship length (cm)41.91
Ship width (cm)19.51
Country of OriginUS

Product Variants

ProductModelShaft OrientationNameplate Rpm RangeMax. TorqueOperating VoltageGear RatioOverhung Load CapacityBase To Center Of ShaftDirection Of OutputPrice
LEESON M1125002.00 AC Gearmotor, Inline, Single Output Shaft, Hollow, TENV, 30 RPM, 100 in-lb | CR8PLX M1125002.00Inline16-30 RPM100 lbs.-in.90V AC60:1155 lbs.-ft.3"Left Hand€760.96
LEESON 107008.00 AC Gearmotor, Parallel, Single Output Shaft, Capacitor-Start, TEFC, 157 RPM, 0.33 hp Input | CR8PLY 107008.00Parallel151-200 RPM125 lbs.-in.115/208-230V AC11:1500 lbs.-ft.2.94"-€1,411.56
LEESON 096049.00 AC Gearmotor, Parallel, Single Output Shaft, Capacitor-Start, TEFC, 58 RPM, 0.33 hp Input | CR8PLZ 096049.00Parallel51-75 RPM320 lbs.-in.115/230V AC30:1300 lbs.-ft.--€1,176.42
LEESON M1145138.00 AC Gearmotor, Parallel, Single Output Shaft, PSC, TEFC, 16 RPM, 391 in-lb | CR8PMA M1145138.00Parallel16-30 RPM391 lbs.-in.115/230V AC103:1399 lbs.-ft.3 1/2"-€1,202.64
LEESON M1145142.00 AC Gearmotor, Right Angle, Single Output Shaft, PSC, TEFC, 83 RPM, 75 in-lb | CR8PMB M1145142.00Right Angle76-100 RPM75 lbs.-in.115V AC20:1235 lbs.-ft.1.67"Right Hand€1,309.08
LEESON M1135044.00 AC Gearmotor, Right Angle, TENV, 125 RPM, 90 in-lb | CR8PMC M1135044.00Right Angle101-150 RPM90 lbs.-in.90V AC20:1---€971.57
LEESON M1125082.00 AC Gearmotor, Right Angle, Single Output Shaft, PSC, TENV, 58 RPM, 40 in-lb | CR8PME M1125082.00Right Angle51-75 RPM40 lbs.-in.115/230V AC30:1185 lbs.-ft.1 12/25"Reversible€864.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON M1135040.00 CM34D25NZ8C Right Angle Gearmotor, 0.13 HP, 90V, 250 RPM
€1,215.35 /unit