Flat Shipping

Flat Shipping at €24.99 + VAT

LEESON M1125041.00 Parallel Shaft Gearmotors, Parallel, 180V DC, TENV, 170 RPM, 43 in-lb Max Torque, 10, 1 | CR8PQG

LEESON M1125041.00 985.619D Parallel Shaft Gearmotor, 0.13 HP, 180V, 170 RPM

Item: CR8PQG Model: M1125041.00Cross Ref: 794AU0 / 985.619D
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€942.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemParallel
Base To Center Of Shaft3 1/2"
Bearing TypeNeedle
Efficiency64.6%
FeaturesLubrication Is Permanent Semi-Fluid Grease
Full Load Amps0.66A
Gear MaterialSteel
Gear Ratio10:1
Input Hp1/8 hp
Keyway Depth1"
Keyway TypeSquare
Keyway Width0.188"
Length Less Shaft9 24/25"
LubricationSemi-Fluid Grease
Max. Ambient Temp.40°C
Max. Output Speed170 RPM
Max. Torque43 lbs.-in.
Motor Duty ClassContinuous
Motor EnclosureTotally Enclosed Nonventilated
Motor TypePermanent Magnet DC
Mount Hole Center-to-center Length1 1/2"
Mount Hole Center-to-center Width4"
Mounting OrientationHorizontal Vertical With Shaft Down
Mounting TypeSpecial
Nameplate Rpm170 RPM
Operating Voltage180V DC
Output Shaft Dia.5/8"
Output Shaft Length1 1/2"
Overall Height6.26"
Overall Length11.45"
Overall Width4 2/25"
Overhung Load Capacity196 lbs.-ft.
RotationCW/CCW
Service Factor1
Shaft OrientationParallel
Starting Torque43 lbs.-in.
Full Load Current0.66A
Input Horsepower1/8 hp
Maximum Ambient Temperature40°C
Maximum Output Speed170 RPM
Maximum Torque43 lbs.-in.
Motor Insulation ClassClass F
Mount TypeSpecial
Nameplate Speed170 RPM
Output Shaft Diameter5/8"
StandardsCE, CSA, UL
Thermal ProtectionNone

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)16.99
Ship length (cm)41.91
Ship width (cm)19.51
Country of OriginUS

Product Variants

ProductModelShaft OrientationOperating VoltageNameplate RpmMax. TorqueGear RatioInput HpOverhung Load CapacityBase To Center Of ShaftPrice
LEESON M1125071.00 Motor, Parallel, 90VDC, TENV, 51 RPM, 130 in-lb | CR8PMN M1125071.00Parallel90V DC51 RPM130 lbs.-in.35:1---€942.72
LEESON M1125074.00 90 Volt Dc Gearmotor, Parallel, 90VDC, TENV, 167 RPM, 43 in-lb | CR8PMP M1125074.00Parallel90V DC167 RPM43 lbs.-in.11:1---€942.72
LEESON M1125004.00 90Vdc Gear Motor 31Rpm, Parallel, 90VDC, TENV, 100 RPM, 36 in-lb | CR8PMQ M1125004.00Parallel90V DC100 RPM36 lbs.-in.18:13/50 hp--€760.96
LEESON M1135065.00 Motor, 1/4 Hp 180 Volt Tenv, Right Angle, 180V DC | CR8PMR M1135065.00Right Angle180V DC250 RPM50 lbs.-in.10:11/4 hp235 lbs.-ft.-€971.57
LEESON M1125069.00 Motor, Parallel, 90V Dc, Tenv, 24 Rpm, 280 In-Lb Max Torque, 13/100 Hp Input Horsepower | CR8PMT M1125069.00Parallel90V DC24 RPM280 lbs.-in.76:113/100 hp--€1,023.50
LEESON M1125073.00 Motor, Parallel, 90V Dc, Tenv, 94 Rpm, 77 In-Lb Max Torque, 13/100 Hp Input Horsepower | CR8PMU M1125073.00Parallel90V DC94 RPM77 lbs.-in.19:113/100 hp--€942.72
LEESON M1135252.00 Right Angle Gearmotors, Right Angle, 12V DC, Tenv, 125 Rpm, 90 In-Lb Max Torque | CR8PMW M1135252.00Right Angle12V DC125 RPM90 lbs.-in.20:11/4 hp235 lbs.-ft.1.67"€986.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON M1125041.00 985.619D Parallel Shaft Gearmotor, 0.13 HP, 180V, 170 RPM
€942.25 /unit