LEESON LM24720 SS215F4S7.5T1B6008 Single Phase Motor | AJ2WAN SS215F4S7.5T1B6008

LEESON LM24720 SS215F4S7.5T1B6008 General Purpose Motor, 7.50 HP, 1 Phase, 60 Hz, 208-230V, 1800 RPM

Item: AJ2WAN Model: LM24720Cross Ref: SS215F4S7.5T1B6008
In Stock

Get it by Monday, Jun 16

€1,706.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Phase Motor
Ambient Temp.40°C
CodeG
Duty CycleContinuous
Frame215T
Frequency60 Hz
Full Load Amps30-35A
Hp7 1/2 hp
Insulation ClassClass F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Shaft RotationSelective Counter Clockwise
Motor TypeSquirrel Cage Induction Run
Mounting TypeRigid Base
Nameplate Rpm1800 RPM
Nema DesignG, L
Output Kw5.6 kW
PackagingB
Phase1
Power Factor96
Service Factor1
Shaft Dia.1 3/8"
TypeBFR
Voltage208-230V AC

Shipping Info:

Ship weight (kg) 59.4
Ship height (cm)35.56
Ship length (cm)57.15
Ship width (cm)42.7
Country of OriginMX

Product Details:

    • Eff 100%: 84
    • Bearing OPE: 206
    • CC Number: EXEMPT
    • Bearing PE: 307
    • Nameplate: 91554-9
    • Winding: BK104118
    • GROUP: 1
    • Paint: VERIFY

Product Variants

ProductModelVoltageNameplate RpmHpFull Load AmpsMotor TypeService FactorFrameAmbient Temp.Price
LEESON 092116.00 C42C17FB1C Single Phase Motor | AJ2PEG C42C17FB1C 092116.00115/208-230V AC1800 RPM1/6 hp4.2/2.1ACapacitor Start1.154240°C€437.16
LEESON 100955.00 C4C17FB3F Single Phase Motor | AJ2PJX C4C17FB3F 100955.00115/208-230V AC1800 RPM1/3 hp6.6/2.9-3.3ACapacitor Start1.154840°C€400.36
LEESON 102013.00 C4C11FB3D Single Phase Motor | AJ2PMR C4C11FB3D 102013.00115/208-230V AC1200 RPM1/6 hp3.8/1.8-1.9ACapacitor Start1.154840°C€521.91
LEESON 102016.00 C4C34FB10C Single Phase Motor | AJ2PMV C4C34FB10C 102016.00115/208-230V AC3600 RPM1/3 hp5.6/2.5-2.8ACapacitor Start1.154840°C€345.16
LEESON 102018.00 M4C17FB22C Single Phase Motor | AJ2PMX M4C17FB22C 102018.00115/208-230V AC1800 RPM1/3 hp6.6/2.9-3.3ACapacitor Start1.154840°C€459.46
LEESON 102020.00 C4C34FB9C Single Phase Motor | AJ2PMZ C4C34FB9C 102020.00115/208-230V AC3600 RPM1/2 hp7/3.4-3.5ACapacitor Start1.1548104°F€393.11
LEESON 110013.00 C6C17FB2K Single Phase Motor | AJ2PZH C6C17FB2K 110013.00115/208-230V AC1800 RPM3/4 hp10.8/5.4ACapacitor Start/Run1.1556104°F€543.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON LM24720 SS215F4S7.5T1B6008 General Purpose Motor, 7.50 HP, 1 Phase, 60 Hz, 208-230V, 1800 RPM
€1,706.69 /unit