LEESON 171779.60 C284T17FW1A Severe Duty Motor 50-60 Hertz | AJ2TKN C284T17FW1A

LEESON 171779.60 C284T17FW1A / C284T17FB14 Severe Duty Motor, 25 HP, 1800 RPM

Item: AJ2TKN Model: 171779.60Cross Ref: C284T17FW1A / C284T17FB14
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemSevere Duty Motor
Ambient Temp.40°C
Base TypeRigid Base
CodeH
DesignB, H
Duty CycleContinuous
Frame284T
Frequency50/60 Hz
Full Load Amps66-59/29.5A
Hazardous Location ClassDivision 2
Hazardous Location DivisionDivision 2
Hp25 hp, 20 hp
Insulation ClassClass F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Shaft RotationReversible
Motor TypeSquirrel Cage Inverter Rated
Mounting TypeRigid Base
Nameplate Rpm1800/1500 RPM
Output Kw18.7/14.9 kW
PackagingNone
Phase3
Power Factor85, 80.8
Service Factor1.15
TypeTF
Voltage208-230/460V AC

Shipping Info:

Ship weight (kg) 206.55
Ship height (cm)35
Ship length (cm)67.49
Ship width (cm)35
HS code8501524000
Country of OriginUS

Product Details:

    • Eff 75%: 94.1
    • Bearing OPE: 6309
    • CC Number: CC005A
    • Bearing PE: 6311
    • Nameplate: 93458-F-LN-FHKLR-A-B-B
    • Winding: T14504005
    • GROUP: 3
    • Paint: GREEN (EPOXY)
    • S. F Amps: 76-68 / 34
    • Eff 100%: 93.6 / 93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 171779.60 C284T17FW1A / C284T17FB14 Severe Duty Motor, 25 HP, 1800 RPM