Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 49072  | CX7GBU

CHICAGO-LATROBE 49072 Screw Machine Drill Bit, #2 Size, 1 5/16 Inch Flute Length, 2 7/16 Inch Length

Item: CX7GBU Model: 49072Cross Ref: 6ZRN1
Limited Availability
€11.50 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Cutting DirectionLeft Hand
Drill Bit Dimension TypeWire
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Length ClassScrew Machine Length
Flute TypeSpiral
List Number157L
MaterialHigh Speed Steel
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeN, O, P
Spiral DirectionLeft Hand
Decimal Equivalent0.221
Depth:dia. Ratio4xD
Drill Bit Point Angle118°
Drill Bit Point TypeConventional Point
Drill Bit Size#2
Drill Diameter Tolerance0"/-0.0007"
Drill Point Length0.0664"
Finish - MachiningBright (Uncoated)
Flute Length1 5/16"
Helix Angle28°
Material - MachiningHigh Speed Steel
Measurement SystemWire
Number Of Flutes2
Overall Length2 7/16"
Shank Diameter7/32"
Shank Length1 1/8"
Shank Type - MachiningStraight
StandardsISO

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)3.81
Ship length (cm)6.19
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 49072 Screw Machine Drill Bit, #2 Size, 1 5/16 Inch Flute Length, 2 7/16 Inch Length
€11.50 /unit