MARATHON MOTORS 145TTDR16073 GT4004 Close-Coupled Pump Motor | AJ2NQH GT4004

LEESON 145TTDR16073 GT4004 / 145TTDR16073AA Close Coupled Pump Motor, 1.50 HP, 3 Phase, 60 Hz, 200V, 1800 RPM

Item: AJ2NQH Model: 145TTDR16073Cross Ref: GT4004 / 145TTDR16073AA
Limited Availability
€218.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose-Coupled Pump Motor
Conduit Box PositionF1 Only
Duty CycleContinuous
Efficiency86.5%
Frame Type145JMV
Frequency60 Hz
Full Load Amps5.05A
Hp1 1/2 hp
Insulation ClassClass F
Max. Ambient Temp.40°C
Motor Enclosure DesignDripproof
Motor Mounting PositionHorizontal Shaft Down/Vertical Shaft Down
Motor Mounting TypeC Face, Footless
Motor TypeSquirrel Cage Inverter Rated
Mounting TypeC Face, Footless
Nameplate Rpm1800 RPM
Nema DesignB
OrientationHorizontal, Shaft Down
Phase3
Power1.12 kW
Service Factor1.15
Shaft Dia.7/8"
Shaft Length4 1/4"
Voltage200V AC

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)20.62
Ship length (cm)50.5
Ship width (cm)26.04
HS code8501524000
Country of OriginMX

Product Details:

    • Starting Type: LINE OR INVERTER
    • KVA Code: M
    • Drive End Bearing: BALL
    • IP Code: 22
    • Opposite End Bearing: BALL
    • Drive End Bearing Size: 6206
    • Opposite End Bearing Size: 6203
    • Inverter Speed Range: CONSTANT 2:1

Product Variants

ProductModelVoltageHpNameplate RpmMotor Enclosure DesignMotor Mounting TypeFrameRpm RangeMotor ApplicationPrice
MARATHON MOTORS 145TTDR6013 Close-coupled Pump Motor 3-phase 3 Hp | AF8LDC 26ZX88 / GT0409 145TTDR6013208-230/460V AC3 hp3490 RPMOpen DripproofFace, Base145JM3001-3600 RPMPump€982.19
MARATHON MOTORS 145TTDR6034 Close-coupled Pump Motor 3-phase 1-1/2 Hp | AF8LDF 26ZX91 / GT0404 145TTDR6034208-230/460V AC1 1/2 hp1755 RPMOpen DripproofFace, Base145JM1701-1800 RPMPump€745.75
MARATHON MOTORS 143TTDR16042 GT4001 Close-Coupled Pump Motor | AJ2MHX GT4001 143TTDR16042200V AC1 hp1800 RPMDripproofC Face Footless143JMV--€183.11
MARATHON MOTORS 145TTDR16302 GT4209 Close-Coupled Pump Motor | AJ2MRX GT4209 145TTDR16302575V AC3 hp3600 RPMDripproofC Face Footless145JMV--€179.70
MARATHON MOTORS 143TTDR16043 GT2001 Close-Coupled Pump Motor | AJ2MXY GT2001 143TTDR16043200V AC1 hp1800 RPMDripproofRigid Base143JMV--€207.02
MARATHON MOTORS 145TTDR16023 GT2009 Close-Coupled Pump Motor | AJ2NHG GT2009 145TTDR16023200V AC3 hp3600 RPMDripproofRigid Base145JMV--€979.73
MARATHON MOTORS 145TTDR16335 GT2007 Close-Coupled Pump Motor | AJ2NKF GT2007 145TTDR16335200V AC2 hp1800 RPMDripproofRigid Base145JMV--€188.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 145TTDR16073 GT4004 / 145TTDR16073AA Close Coupled Pump Motor, 1.50 HP, 3 Phase, 60 Hz, 200V, 1800 RPM
€218.18 /unit