MARATHON MOTORS 145THTR5326 Vector Motor 4.5 Lb-ft 1 Hp 230/460 V | AE6KKQ 5THY1 / Y538

LEESON 145THTR5326 Y538 / 145THTR5326BA Inverter Duty Speed Ratio Motor, 1.50 HP, 3 Phase, 60 Hz, 230/460V, 1800 RPM

Item: AE6KKQ Model: 145THTR5326Cross Ref: 5THY1 / Y538 / 145THTR5326BA
In Stock

Get it by Tuesday, Jun 17

€1,089.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVector Motor
Ambient Temp.40°C
ApplicationCrane
Base TypeRigid Base
Bearing TypeBall
ColorBlack
Conduit Box PositionF1 Only
Constant Torque1000:1
DesignA
Duty CycleContinuous
Efficiency85.5%
Efficiency GroupEpact
Encoder AcceptableYes
Encoder Shaft Dimension5/8" x 1 3/4"
Encoder Shaft Dimensions5/8" x 1 3/4"
Frame145TC
Frame MaterialRolled Steel
Frequency60 Hz
Full Load Amps4.8/2.4A
Full Load Torque4.5 lbs.-ft.
Hp1 1/2 hp
Insulation ClassClass F
Insulation FeaturePatented Max Guard
Length Less Shaft13.938"
Max. Ambient Temp.40°C
Max. Operating Frequency120 Hz
Max. Rpm5400 RPM
Max. Speed5400 RPM
Motor BearingsBall
Motor Enclosure DesignTotally Enclosed Non Ventilated
Motor Mounting PositionHorizontal
Motor Mounting TypeRigid Base
Motor Shaft DesignKeyed
Motor Shaft RotationCW/CCW
Motor Thermal ProtectionNo
Motor TypeThree Phase
Mounting TypeBase, Face
Nameplate Rpm1755 RPM
Nema DesignA
Nominal Efficiency85.5%
Number Of Speeds1
Overall Length16 1/16"
Phase3
Rpm Range1701-1800 RPM
Service Factor1
Shaft Dia.7/8"
Shaft Length2 1/8"
Speed Range1000:1
Speed Ratio1000:1
Thermal ProtectionThermostat
Torque4.5 lbs.-ft.
Usable @ 200vNo
Usable @ 208vNo
Voltage230/460V AC
Warranty3 yrs.
FinishBlack
Hz60 Hz
Ins. ClassClass F
Motor ApplicationCrane
Motor Design3-Phase
Motor Frame MaterialSteel
Motor Service Factor1
No. Of Speeds1
StandardsCE, UL RECOGNIZED
Weight50 lbs.

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)20.62
Ship length (cm)50.5
Ship width (cm)26.04
HS code8501524000
Country of OriginMX

Product Variants

ProductModelVoltageHpMotor Mounting TypeFrameFull Load AmpsEfficiency GroupMotor ApplicationNameplate RpmPrice
MARATHON MOTORS 213THTL7736 Vector Motor 7-1/2 Hp 22.3 Lb-ft 575v | AD6NVZ 46M716 / Y560 213THTL7736575V AC7 1/2 hpRigid Base213TC8.4AEpactCrane-€2,415.29
MARATHON MOTORS 213THTL7776 Vector Motor 3 Hp 13.6 Lb-ft 230/460v | AD6NWA 46M717 / Y542 213THTL7776230/460V AC3 hpRigid Base213TC9.4/4.7AStandardCrane-€2,190.32
MARATHON MOTORS 215THTL7736 Vector Motor 10 Hp 29.6 Lb-ft 575v | AD6NWB 46M718 / Y561 215THTL7736575V AC10 hpRigid Base215TC10.8AEpactCrane-€2,890.67
MARATHON MOTORS 254THTL5736 Vector Motor 15 Hp 44.6 Lb-ft 575v | AD6NWC 46M719 / Y562 254THTL5736575V AC15 hpRigid Base254TC16AEpactCrane-€3,439.33
MARATHON MOTORS 184THTL7776 Vector Motor 9.0 Lb-ft 2 Hp 230/460 V | AE6KKT 5THY3 / Y540 184THTL7776230/460V AC2 hpRigid Base184TC6.6/3.3AStandardCrane-€1,778.05
MARATHON MOTORS 182THTY7726 Vector Motor 9.0 Lb-ft 3 Hp 230/460 V | AE6KKU 5THY4 / Y541A 182THTY7726230/460V AC3 hpRigid Base182TC8.2/4.1AStandardCrane-€1,846.69
MARATHON MOTORS 215THTL7776 Vector Motor 22.5 Lb-ft 5 Hp 230/460 V | AE6KKV 5THY6 / Y544 215THTL7776230/460V AC5 hpRigid Base215TC15.4/7.7AStandardCrane-€2,664.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 145THTR5326 Y538 / 145THTR5326BA Inverter Duty Speed Ratio Motor, 1.50 HP, 3 Phase, 60 Hz, 230/460V, 1800 RPM
€1,089.17 /unit