LEESON 131630.00 M184K17DK13A Single Phase Motor | AJ2RTZ M184K17DK13A

LEESON 131630.00 M184K17DK13A Pressure Washer Motor, 5 HP, 1 Phase, 60 Hz, 208-230V, 1800 RPM

Item: AJ2RTZ Model: 131630.00Cross Ref: 36X904 / M184K17DK13A
In Stock

Get it by Thursday, Jun 12

€1,227.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Phase Motor
Ambient Temp.40°C
Bearing ProtectionDouble Shield
Bearing TypeBall
Body Dia.8 2/5"
Bolt Circle Dia.7 1/4"
CodeH
Conduit Box PositionF1
Duty CycleContinuous
Efficiency83%
FinishEnamel
Frame184TC
Frame MaterialRolled Steel
Frequency60 Hz
Full Load Amps21-23A
Grease TypePolyrex EM
Hp5 hp
Insulation ClassClass F
Inverter RatedNo
LubricationPolyrex EM
Motor ApplicationPressure Washer
Motor Enclosure DesignDripproof
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor Shaft RotationSelective Counter Clockwise
Mounting TypeRigid Base
Nameplate Rpm1800 RPM
Nema DesignH, L
No. Of Speeds1
Output Kw3.7 kW
Overall Height11 5/16"
Overall Length14 11/16"
PackagingB
Phase1
Power Factor94
Service Factor1.15
Shaft Dia.1 1/8"
Shaft Length2 3/4"
Shaft MaterialSteel
Thermal ProtectionManual
TypeKD
Usable @ 208vYes
Voltage208-230V AC

Shipping Info:

Ship weight (kg) 36
Ship height (cm)32.72
Ship length (cm)45.57
Ship width (cm)33.17
Country of OriginMX

Product Details:

    • S. F Amps: 27-24
    • Eff 100%: 83
    • Bearing OPE: 6205
    • CC Number: EXEMPT
    • Bearing PE: 6206
    • Nameplate: 080033
    • Winding: K8450
    • GROUP: 2
    • Paint: BLUE - LEESON (ENAMEL)

Product Variants

ProductModelVoltageNameplate RpmHpFull Load AmpsService FactorFrameShaft Dia.Power FactorPrice
LEESON 116709.00 P6K34DK18A Washdown Motor | AJ2QUQ P6K34DK18A 116709.00230V AC3600 RPM5 hp20.8A156HC5/8"95€918.93
LEESON 131853.00 C184K17DK18A Definite Purpose Motor | AJ2RUR C184K17DK18A 131853.00208-230V AC1800 RPM3 hp13.8-14.6A1.15184TC1 1/8"86.5€997.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 131630.00 M184K17DK13A Pressure Washer Motor, 5 HP, 1 Phase, 60 Hz, 208-230V, 1800 RPM
€1,227.84 /unit