Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ USCC2I Fuse Uscc 30 Amp 600vac 2p | AG8WVC

MERSEN FERRAZ USCC2I Fuse Holder, 600V, 30A, Class CC, 2 Pole

Item: AG8WVC Model: USCC2ICross Ref: 4ZCR1
In Stock : 504 Units

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€46.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Holder
Ac Voltage Rating600V
Amps30A
Body MaterialGFPC
Frame TypeUSCC
Fuse ClassClass CC
Height2 8/25"
Length3.07"
Max. Fuse Rating30A
Number Of Poles2
Voltage600V
Voltage TypeAC
Width1.38"
Amp Range0-30A
Connector TypePressure Plate
Fits Fuse TypeClass CC
For Fuse Size1 1/2" L x 13/32" dia.
Fuse Block DesignFinger-Safe
Fuse Block StyleRejection
Fuse Ul ClassClass CC
Mounting StyleDIN Rail
StandardsCSA CERTIFIED, UL LISTED
Visual IndicationIndicating
Voltage Rating600V AC/DC
Wire Range14 AWG to 6 AWG

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)5.89
Ship length (cm)7.8
Ship width (cm)3.51
Country of OriginCN

Product Details:

    • Light Indicator

Product Variants

ProductModelNumber Of PolesAmpsBody MaterialVoltageMax. Fuse RatingHeightAc Voltage RatingFuse ClassPrice
MERSEN FERRAZ USCC1 Fuse Uscc 30 Amp 600vac 1p | AG8WUZ USCC1130AGFPC600V30A2 8/25"600VClass CC€15.76
MERSEN FERRAZ USCC1I Fuse Uscc 30 Amp 600vac 1p | AG8WVA USCC1I130AGFPC600V30A2 8/25"600VClass CC€21.27
MERSEN FERRAZ USCC2 Fuse Uscc 30 Amp 600vac 2p | AG8WVB USCC2230AGFPC600V30A2 8/25"600VClass CC€30.04
MERSEN FERRAZ USCC3 Fuse Uscc 30 Amp 600vac 3p | AG8WVD USCC3330AGFPC600V30A2 8/25"600VClass CC€48.99
MERSEN FERRAZ USCC3I Fuse Uscc 30 Amp 600vac 3p | AG8WVE USCC3I330AGFPC600V30A2 8/25"600VClass CC€75.58
MERSEN FERRAZ USCC3IN Fuse Uscc 30 Amp 600vac 3p | AG8WVF USCC3IN330AGFPC600V30A2 8/25"600VClass CC€132.86
MERSEN FERRAZ USCC3N Fuse Uscc 30 Amp 600vac 3p | AG8WVG USCC3N330AGFPC600V30A2 8/25"600VClass CC€119.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ USCC2I Fuse Holder, 600V, 30A, Class CC, 2 Pole
€46.93 /unit