LEESON 116608.00 A6C34XK6B General Purpose Motor | AJ2QTT A6C34XK6B

LEESON 116608.00 A6C34XK6B / 6C34XK6B Explosion Proof Motor, 0.50 HP, 1 Phase, 60 Hz, 115/208-230V, 3600 RPM

Item: AJ2QTT Model: 116608.00Cross Ref: A6C34XK6B / 6C34XK6B
In Stock

Get it by Thursday, Jun 12

€895.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExplosion Proof Motor
Ambient Temp.40°C
AssemblyA-S90887
CodeN
DesignN
Duty CycleContinuous
Enclosure TypeExplosion Proof Fan Cooled
Frame56C
Frequency60 Hz
Full Load Amps8.4/4-4.2A
Grease TypePolyrex EM
Hazardous Location Class1C, D/2F, G
Hp1/2 hp
Insulation ClassClass B
LubricationPolyrex EM
Motor Shaft RotationSelective Counter Clockwise
Motor TypeCapacitor Start/Induction Run
Mounting TypeRigid Base
Nameplate Rpm3600 RPM
Output Rating0.37 kW
PackagingB
Phase1
Power Factor70
Service Factor1
Shaft Dia.5/8"
Temp. CodeT3C
Thermal ProtectionAutomatic
TypeCX
Voltage115/208-230V AC

Shipping Info:

Ship weight (kg) 12.5325
Ship height (cm)27.64
Ship length (cm)49.53
Ship width (cm)26.52
Country of OriginMX

Product Details:

    • Eff 100%: 59.5
    • Bearing OPE: 6203
    • CC Number: EXEMPT
    • Bearing PE: 6203
    • Winding: ZC280
    • GROUP: 3
    • Paint: BLUE - LEESON (ENAMEL)

Product Variants

ProductModelHpNameplate RpmOutput RatingTemp. CodeMotor Shaft RotationDesignFull Load AmpsTypePrice
LEESON 116605.00 A6C34XK7B Explosion Proof Motor | AJ2QTP A6C34XK7B 116605.001/3 hp3600 RPM0.246 kWT3BCounter ClockwiseN7/3.2-3.5ACX€889.06
LEESON 116606.00 A6C17XK33C Explosion Proof Motor | AJ2QTQ A6C17XK33C 116606.001/3 hp1800 RPM0.246 kWT3CSelective Counter ClockwiseN6.6/3.1-3.3ACX€928.24
LEESON 116607.00 A6C17XK31B General Purpose Motor | AJ2QTR A6C17XK31B 116607.001/3 hp1200 RPM0.246 kWT3CSelective Counter ClockwiseN7.8/3.6-3.9ACX€1,064.22
LEESON 116609.00 A6C17XK32C General Purpose Motor | AJ2QTU A6C17XK32C 116609.001/2 hp1800 RPM0.37 kWT3CSelective Counter ClockwiseN8.8/4.2-4.4ACX€1,030.22
LEESON 116610.00 A6C17XK34B Explosion Proof Motor | AJ2QTV A6C17XK34B 116610.001/2 hp1200 RPM0.37 kWT3CSelective Counter ClockwiseL9.6/4.7-4.8AKX€1,152.95
LEESON 116611.00 A6C34XK5B General Purpose Motor | AJ2QTW A6C34XK5B 116611.003/4 hp3600 RPM0.56 kWT3CSelective Counter ClockwiseN10.6/5.3ACX€958.79
LEESON 116612.00 A6C17XK30C General Purpose Motor | AJ2QTX A6C17XK30C 116612.003/4 hp1800 RPM0.56 kWT3CSelective Counter ClockwiseN11/5.4-5.5ACX€1,139.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 116608.00 A6C34XK6B / 6C34XK6B Explosion Proof Motor, 0.50 HP, 1 Phase, 60 Hz, 115/208-230V, 3600 RPM
€895.98 /unit