LEESON 116605.00 A6C34XK7B Explosion Proof Motor | AJ2QTP A6C34XK7B

LEESON 116605.00 6C34XK7B Explosion Proof Motor, 0.33 HP, 1 Phase, 60 Hz, 115/208-230V, 3600 RPM

Item: AJ2QTP Model: 116605.00Cross Ref: 798KK6 / 6C34XK7B
In Stock

Get it by Tuesday, Jun 10

€889.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExplosion Proof Motor
Ambient Temp.40°C
AssemblyA-S90894
Bearing TypeBall
CodeS
DesignN
Duty CycleContinuous
Enclosure TypeExplosion Proof Fan Cooled
Frame56C
Frame MaterialSteel
Frequency60 Hz
Full Load Amps7/3.2-3.5A
Grease TypePolyrex EM
Hazardous Location Class1C, D/2F, G
Hazardous Location DivisionDivision 1
Hp1/3 hp
IncludesExplosion Proof Conduit Box, Shipped Loose
Insulation ClassClass B
LubricationPolyrex EM
Motor ApplicationGeneral Purpose
Motor Mounting PositionHorizontal
Motor Shaft DesignNEMA 56
Motor Shaft RotationCounter Clockwise
Motor TypeCapacitor Start
Mounting TypeRigid Base
Nameplate Rpm3600 RPM
No. Of Speeds1
Nominal Efficiency50.5%
Output Rating0.246 kW
Overall Length13 7/16"
PackagingB
Phase1
Power Factor58
Service Factor1
Shaft Dia.5/8"
Temp. CodeT3B
Thermal ProtectionAutomatic
TypeCX
Usable @ 208vYes
Voltage115/208-230V AC
Ins. ClassClass B
Motor BearingsBall
Motor Frame MaterialSteel
Motor Mounting TypeRigid Base
Motor Thermal ProtectionAuto
StandardsCSA, UL
Weight28 lbs.

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)27.64
Ship length (cm)49.53
Ship width (cm)26.52
Country of OriginMX

Product Details:

    • Eff 100%: 50.5
    • Bearing OPE: 6203
    • CC Number: EXEMPT
    • Bearing PE: 6203
    • Winding: ZC280
    • GROUP: 3
    • Paint: BLUE - LEESON (ENAMEL)

Product Variants

ProductModelHpNameplate RpmOutput RatingTemp. CodeMotor Shaft RotationDesignFull Load AmpsTypePrice
LEESON 116606.00 A6C17XK33C Explosion Proof Motor | AJ2QTQ A6C17XK33C 116606.001/3 hp1800 RPM0.246 kWT3CSelective Counter ClockwiseN6.6/3.1-3.3ACX€928.24
LEESON 116607.00 A6C17XK31B General Purpose Motor | AJ2QTR A6C17XK31B 116607.001/3 hp1200 RPM0.246 kWT3CSelective Counter ClockwiseN7.8/3.6-3.9ACX€1,064.22
LEESON 116608.00 A6C34XK6B General Purpose Motor | AJ2QTT A6C34XK6B 116608.001/2 hp3600 RPM0.37 kWT3CSelective Counter ClockwiseN8.4/4-4.2ACX€895.98
LEESON 116609.00 A6C17XK32C General Purpose Motor | AJ2QTU A6C17XK32C 116609.001/2 hp1800 RPM0.37 kWT3CSelective Counter ClockwiseN8.8/4.2-4.4ACX€1,030.22
LEESON 116610.00 A6C17XK34B Explosion Proof Motor | AJ2QTV A6C17XK34B 116610.001/2 hp1200 RPM0.37 kWT3CSelective Counter ClockwiseL9.6/4.7-4.8AKX€1,152.95
LEESON 116611.00 A6C34XK5B General Purpose Motor | AJ2QTW A6C34XK5B 116611.003/4 hp3600 RPM0.56 kWT3CSelective Counter ClockwiseN10.6/5.3ACX€958.79
LEESON 116612.00 A6C17XK30C General Purpose Motor | AJ2QTX A6C17XK30C 116612.003/4 hp1800 RPM0.56 kWT3CSelective Counter ClockwiseN11/5.4-5.5ACX€1,139.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 116605.00 6C34XK7B Explosion Proof Motor, 0.33 HP, 1 Phase, 60 Hz, 115/208-230V, 3600 RPM
€889.06 /unit