LEESON 102861.00 C4T17NC46A General Purpose Motor | AJ2PNW C4T17NC46A

LEESON 102861.00 C4T17NC46A General Purpose Motor, 0.50 HP, 3 Phase, 60 Hz, 230/460V, 1800 RPM

Item: AJ2PNW Model: 102861.00Cross Ref: C4T17NC46A
Limited Availability
€494.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.40°C
CodeM
Conduit Box PositionF1
Duty CycleContinuous
FrameS56C
Frequency60 Hz
Full Load Amps1.8/0.9A
Hp1/2 hp
Insulation ClassClass B
Motor Enclosure DesignTotally Enclosed Non Ventilated
Motor Shaft RotationReversible
Motor TypeSquirrel Cage Induction Run
Mounting TypeC Face, Footless
Nameplate Rpm1800 RPM
Nema DesignM
Output Kw0.37 kW
PackagingB
Phase3
Power Factor69
Service Factor1.15
Shaft Dia.5/8"
TypeTN
Voltage208-230/460V AC

Shipping Info:

Ship weight (kg) 9
Ship height (cm)22.23
Ship length (cm)34.93
Ship width (cm)20.02
Country of OriginMX

Product Details:

    • Supersedes Leeson - 110046.00
    • Eff 100%: 77
    • Bearing OPE: 6203
    • Bearing PE: 6203
    • Nameplate: A-92005-4
    • Winding: TE48453
    • GROUP: 3
    • Paint: BLUE - LEESON (ENAMEL)
    • S. F Amps: 1.9-1.9 / .95

Product Variants

ProductModelVoltageNameplate RpmHpFrequencyFull Load AmpsMounting TypeMotor TypeService FactorPrice
LEESON 101769.00 C4T17FC10B General Purpose Motor | AJ2PMG C4T17FC10B 101769.00208-230/460V AC1800 RPM1/3 hp60 Hz1.5-1.6/0.8AFaceThree Phase1.15€628.47
LEESON 101780.00 C4T17FC12C General Purpose Motor 50-60 Hertz | AJ2PMK C4T17FC12C 101780.00208-230/460V AC1800/1500 RPM1/2 hp50/60 Hz1.8/0.9AC Face, FootlessSquirrel Cage Induction Run1.15€610.76
LEESON 101981.00 C4T17FC19C General Purpose Motor | AJ2PMQ C4T17FC19C 101981.00208-230/460V AC1800 RPM1/4 hp60 Hz1.2-1.4/0.7ARigid BaseSquirrel Cage Induction Run1.15€387.20
LEESON 102860.00 C4T17FC40A General Purpose Motor | AJ2PNV C4T17FC40A 102860.00208-230/460V AC1800 RPM1/2 hp60 Hz1.9-2/1AFaceThree Phase1.15€475.36
LEESON 102863.00 C4T17NC47A General Purpose Motor | AJ2PNY C4T17NC47A 102863.00208-230/460V AC1800 RPM1/3 hp60 Hz1.3/0.65AC Face, FootlessSquirrel Cage Induction Run1.15€417.74
LEESON 110047.00 C6T17FC1G General Purpose Motor | AJ2PZX C6T17FC1G 110047.00208-230/460V AC1800 RPM3/4 hp60 Hz2.8/1.4AFaceSquirrel Cage Induction Run1.15€512.81
LEESON 110144.00 C6T34NC1E General Purpose Motor | AJ2QAR C6T34NC1E 110144.00208-230/460V AC3600 RPM1/2 hp60 Hz1.7-1.6/0.8AC Face, FootlessSquirrel Cage Induction Run1.15€486.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 102861.00 C4T17NC46A General Purpose Motor, 0.50 HP, 3 Phase, 60 Hz, 230/460V, 1800 RPM
€494.94 /unit